
Band Saw, 18 V DC, 5 in x 5 in Cutting Capacity, 44 7/8 in Blade, Cordless
Mfr # 2929-20
Zoro # G114544282
product price: $399.00
/ea
Free Shipping & Returns
Key Features
Voltage
18 V DC
Blade Length
44 7/8 in
SFPM Range
550 SFPM
Rectangular Cutting Capacity
5 in x 5 in
Brushless Motor
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2929-20
Zoro #
G114544282
UPC #
045242835782
Country of Origin
China
Dimensions
Blade Length
44 7/8 in
Cutting Width - Maximum
5 in
Cutting Length - Maximum
5 in
Details
Voltage
18 V DC
Item
Band Saw
SFPM Range
550 SFPM
Rectangular Cutting Capacity
5 in x 5 in
Brushless Motor
Yes
Cordless Tool Kit Contents
(1) Bare Tool
Number of Speed Settings
Continuous
Power Source
Cordless
Includes Dual Trigger
Dual Trigger Not Included
Motor Type
Brushless
Battery Platform
M18(TM)
Number of Chargers Included
0
Battery Series
M18(TM) REDLITHIUM(TM)
Number of Batteries Included
0
Cutting Speed - Maximum
550 SFPM
Includes Battery
Tool Only
Cutting Speed - Minimum
0 SFPM
Tool Series
M18 FUEL(TM)
Battery Chemistry
Li-Ion
Speed Control
Variable
Description
Band Saw, Voltage 18 V DC, Cordless Tool Kit Contents (1) Bare Tool, Blade Length 44 7/8 in, Rectangular Cutting Capacity 5 in x 5 in, Number of Speed Settings Continuous, Brushless Motor Yes, Number of Batteries Included 0, Battery Capacity Not Applicable, Battery Series M18(TM) REDLITHIUM(TM), SFPM Range 550 SFPM, Cordless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.