Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL Deep Cut Band Saw Kit

  • Mfr # 2929-22

  • Zoro # G914544321


product price: $740.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Blade Length
44 7/8 in
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Rectangular Cutting Capacity
5 in x 5 in
SFPM Range
550 SFPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2929-22
Zoro #
G914544321
UPC #
045242835799
Country of Origin
China

Dimensions

Blade Length
44 7/8 in
Cutting Width - Maximum
5 in
Cutting Length - Maximum
5 in

Details

Voltage
18 V DC
Item
Band Saw Kit
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Rectangular Cutting Capacity
5 in x 5 in
SFPM Range
550 SFPM
Brushless Motor
Yes
Battery Capacity
(2) 5.0 Ah
Number of Speed Settings
Continuous
Power Source
Cordless
Motor Type
Brushless
Speed Control
Variable
Battery Platform
M18(TM)
Battery Series
M18(TM) REDLITHIUM(TM)
Cutting Speed - Maximum
550 SFPM
Battery Manufacturing Model Number
48-11-1850
Includes Battery
Battery Included
Tool Series
M18 FUEL(TM)
Charger Manufacturing Model Number
48-59-1808
Number of Batteries Included
2
Number of Chargers Included
1
Cutting Speed - Minimum
0 SFPM
Includes Dual Trigger
Dual Trigger Not Included
Battery Chemistry
Li-Ion

Description

Band Saw Kit, Voltage 18 V DC, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Blade Length 44 7/8 in, Rectangular Cutting Capacity 5 in x 5 in, Number of Speed Settings Continuous, Brushless Motor Yes, Number of Batteries Included 2, Battery Capacity (2) 5.0 Ah, Battery Series M18(TM) REDLITHIUM(TM), SFPM Range 550 SFPM, Cordless

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.