Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 FUEL Deep Cut Dual-Trigger Band Saw 2729S-20

M18 FUEL Deep Cut Dual-Trigger Band Saw (Discontinued)

  • Mfr # 2729S-20
  • Zoro # G1938574
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2729S-20
Zoro #
G1938574
UPC #
045242567966
Country of Origin
China

Dimensions

Blade Length
44 7/8 in
Tool Length
20 13/32 in
Overall Length
20 7/16 in
Cutting Length - Maximum
5 in
Cutting Diameter - Maximum
5 in
Cutting Width - Maximum
5 in

Details

Voltage
18 V DC
Item
Band Saw
Tool Weight
13.77 lb
Includes
Bare Tool
Handle Type
D-Handle
Charger Included
No
SFPM Range
0 to 380
Power Source
Cordless
Round Cutting Capacity
5 in
Brushless Motor
Yes
Number of Speed Settings
5
Number of Batteries Included
0
Rectangular Cutting Capacity
5 in x 5 in
Cordless Tool Kit Contents
Bare Tool
Battery Series
M18(TM) REDLITHIUM(TM)
Variable Speed
Yes
Tool Series
M18 FUEL(TM)
Includes Dual Trigger
Dual Trigger Included
Speed Control
Variable
Cutting Speed - Maximum
380 SFPM
Number of Chargers Included
0
Battery Platform
M18(TM)
Battery Chemistry
Li-Ion
Motor Type
Brushless
Includes Battery
Tool Only
Cutting Speed - Minimum
0 SFPM

Description

Band Saw, Voltage 18 V DC, Cordless Tool Kit Contents Bare Tool, Blade Length 44 7/8 in, Round Cutting Capacity 5 in, Rectangular Cutting Capacity 5 in x 5 in, Number of Speed Settings 5, Charger Included No, Brushless Motor Yes, Number of Batteries Included 0, Battery Capacity Not Applicable, Battery Series M18(TM) REDLITHIUM(TM), SFPM Range 0 to 380, Handle Type D-Handle, Tool Length 20 13/32 in, Tool Weight 13.77 lb, Cordless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.