Zoro Homepage

M18 FUEL Drill, 7/16 in, 18 V DC

  • Mfr # 2808-20,49-56-9280

  • Zoro # G404851458


product price: $467.62
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Chuck Size
7/16 in
Series
M18 FUEL
Brushless Motor
Yes
Number of Batteries Included
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2808-20,49-56-9280
Zoro #
G404851458
UPC #
-
Country of Origin
China

Dimensions

Chuck Size
7/16 in
Overall Length
15 5/8 in
Overall Height
6 1/2 in
Overall Width
3 3/4 in

Details

Item
Drill
Voltage
18 V DC
Series
M18 FUEL
Brushless Motor
Yes
Number of Batteries Included
0
Case Included
No
Reversible
Reversible
Chuck Material
Metal
Drilling Capacity in Steel
5/16 in
Charger Included
No
Tool Weight
7.1 lb
Drilling Capacity in Wood
2 9/16 in
Variable Speed
Yes
Drill Chuck Type
Keyless
Green Environmental Attribute
Product is Rechargeable
Cordless Tool Kit Contents
(1) Bare Tool; (1) Hole Saw Kit
Cordless Tools Included
Right Angle Drill
Built-In Light
Yes
Wireless Tool Tracking
No
Minimum Speed
0 RPM
Battery Series
M18(TM) REDLITHIUM(TM)
Power Source
Cordless
Max Speed
1550 RPM
Handle Type
Joist and Stud Right Angle
Max. Speed
1,550 RPM
Cordless Drill Class
Not Available
Includes Battery
Tool Only
Speed - Maximum
1,550 RPM
Chuck Type
Keyless
Motor Type
Brushless
Speed Control
Variable
Speed - Minimum
0 RPM
Number of Chargers Included
0

Description

Drill, Voltage 18 V DC, Battery Capacity Not Applicable, Brushless Motor Yes, M18 FUEL Series, Chuck Size 7/16 in, Tool Weight 7.1 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.