M18 FUEL Drill Kit + M18 FUEL Band Saw
Mfr # 2903-22, 2829-20
Zoro # G115890470
product price: $668.00
/ea
Free Shipping & Returns
Key Features
Battery Capacity
(2) 5.0 Ah
Number of Tools
2
Voltage
18 V DC
Portable Band Saw - Blade Length
35 3/8 in
Motor Type
Brushless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2903-22, 2829-20
Zoro #
G115890470
UPC #
045242637713
Country of Origin
Multiple
Dimensions
Portable Band Saw - Blade Length
35 3/8 in
Power Drill - Chuck Size
1/2 in
Details
Battery Capacity
(2) 5.0 Ah
Number of Tools
2
Item
Drill Driver and Band Saw Kit
Voltage
18 V DC
Motor Type
Brushless
Battery Manufacturing Model Number
48-11-1850
Power Drill - Manufacturing Model Number
2903-22
Portable Band Saw - Cut Capacity
3 1/4 in
Number of Batteries Included
2
Includes Case
Case Included
Power Source
Cordless
Battery Chemistry
Li-Ion
Portable Band Saw - Manufacturing Model Number
2829-20
Charger Manufacturing Model Number
48-59-1812
Wireless Tool Tracking
No
Includes Battery
Battery Included
All Product Types Included
Drill, Portable Band Saw
Tool Series
M18 FUEL(TM)
Battery Platform
M18(TM)
Battery Series
M18(TM) REDLITHIUM(TM)
Description
Drill Driver and Band Saw Kit, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 5.0 Ah, Number of Batteries Included 2, Battery Series M18(TM) REDLITHIUM(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.