M18 FUEL Drill Kit + M18 RDL XC5.0 2PK

  • Mfr # 2903-22, 48-11-1852

  • Zoro # G515079222


product price: $588.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Chuck Size
1/2 in
Includes
Belt Clip, Side Handle
Brushless Motor
Yes
Battery Capacity
(4) 5.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2903-22, 48-11-1852
Zoro #
G515079222
UPC #
045242637713
Country of Origin
Multiple

Dimensions

Chuck Size
1/2 in
Overall Height
8 1/4 in
Overall Width
2 3/8 in
Overall Length
6 7/8 in

Details

Item
Drill/Driver Kit
Voltage
18 V DC
Includes
Belt Clip, Side Handle
Brushless Motor
Yes
Battery Capacity
(4) 5.0 Ah
Clutch Style
Adjustable
Handle Material
Plastic
Drilling Capacity in Cast Iron
1/2 in
Number of Speed Settings
2
Cordless Tool Kit Contents
(1) Bare Tool; (4) Batteries; (1) Charger
Drilling Capacity in Aluminum
1/2 in
Number of Clutch Settings
16
Throttle Type
Trigger
Drilling Capacity in Wood
4 in
Built-In Light
Yes
Battery Model Number
(1) 38XJ03, (2) 35GJ99
Charger Included
Yes
Reversible
Reversible
Drilling Capacity in Steel
1/2 in
Autofeed
No
Power Source
Cordless
Minimum Torque
8 in-lb
Chuck Material
Metal
Variable Speed
Yes
Switch Type
Trigger
Jobsite Light Included
No
Drill Chuck Type
Keyless
Housing Material
Plastic
Tool Weight
3.3 lb
Number of Batteries Included
4
Minimum Speed
500 RPM
Handle Type
Pistol Grip
Battery Series
XC
Anti-Kick Back
Yes
Wireless Tool Tracking
No
Cordless Drill Class
Compact Premium
Charger Model
23Y581
Shop By
Hot Buys
Includes Battery
Battery Included
Speed - Minimum
500 RPM
Battery Chemistry
Li-Ion
Number of Chargers Included
1
Speed Control
Variable
Speed - Maximum
2,100 RPM
Chuck Type
Keyless
Torque - Maximum
1,400 in-lb
Includes Autofeed
Autofeed Not Included
Clutch Settings
16
Motor Type
Brushless
Torque - Minimum
8 in-lb
Includes Anti-Kick Back
Anti-Kick Back Included

Description

Drill/Driver Kit, Voltage 18 V DC, Battery Capacity (4) 5.0 Ah, Brushless Motor Yes, Chuck Size 1/2 in, Clutch Style Adjustable, Handle Type Pistol Grip, Tool Weight 3.3 lb, Includes Belt Clip, Side Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.