M18 FUEL Drill Kit + M18 Tower Light
Mfr # 2903-22, 2131-20
Zoro # G615890598
product price: $568.00
/ea
Free Shipping & Returns
Key Features
Handle Type
Pistol Grip
Voltage
18 V DC
Chuck Size
1/2 in
Battery Capacity
(2) 5.0 Ah
Includes
Belt Clip, Side Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2903-22, 2131-20
Zoro #
G615890598
UPC #
045242637713
Country of Origin
Multiple
Dimensions
Chuck Size
1/2 in
Overall Width
2 3/8 in
Overall Height
8 1/4 in
Overall Length
6 7/8 in
Description
Drill Kit, Voltage 18 V DC, Battery Capacity (2) 5.0 Ah, Chuck Size 1/2 in, Handle Type Pistol Grip, Tool Weight 3.3 lb, Includes Belt Clip, Side Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.