Zoro Homepage

M18 FUEL Drill Kit+M18FORGE XC8.0Battery

  • Mfr # 2903-22, 48-11-1881

  • Zoro # G115890579


product price: $564.99
/ea
Free Shipping & Returns

Key Features

Tool Weight
3.3 lb
Voltage
18 V DC
Battery Capacity
(1) 8.0 Ah, (2) 5.0 Ah
Includes
Belt Clip, Side Handle
Chuck Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2903-22, 48-11-1881
Zoro #
G115890579
UPC #
045242637713
Country of Origin
Multiple

Dimensions

Chuck Size
1/2 in
Overall Length
6 7/8 in
Overall Width
2 3/8 in
Overall Height
8 1/4 in

Description

Drill Kit, Voltage 18 V DC, Battery Capacity (1) 8.0 Ah, (2) 5.0 Ah, Chuck Size 1/2 in, Handle Type Pistol Grip, Tool Weight 3.3 lb, Includes Belt Clip, Side Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.