Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL Drill + M18 HO6.0 Battery(2PK)

  • Mfr # 2903-20,48-11-1862

  • Zoro # G915364690


product price: $517.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Chuck Size
1/2 in
Includes
(2) Batteries, Belt Clip, Side Handle
Battery Capacity
(2) 6.0 Ah
Handle Type
Pistol Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2903-20,48-11-1862
Zoro #
G915364690
UPC #
045242637706
Country of Origin
Multiple

Dimensions

Chuck Size
1/2 in
Overall Width
2 3/8 in
Overall Length
6 7/8 in
Overall Height
8 1/4 in

Details

Item
Drill and Battery
Voltage
18 V DC
Includes
(2) Batteries, Belt Clip, Side Handle
Battery Capacity
(2) 6.0 Ah
Handle Type
Pistol Grip
Tool Weight
3.3 lb
Motor Type
Brushless
Number of Batteries Included
2
Power Source
Cordless
Includes Battery
Battery Included
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Clutch Settings
16
Number of Speed Settings
2
Wireless Tool Tracking
No
Battery Chemistry
Li-Ion
Handle Material
Plastic
Chuck Type
Keyless
Includes Autofeed
Autofeed Not Included
Speed Control
Variable
Drilling Capacity in Steel
1/2 in
Reversible
Reversible
Housing Material
Plastic
Drilling Capacity in Wood
4 in
Speed - Minimum
500 RPM
Speed - Maximum
2,100 RPM
Throttle Type
Trigger
Power - Maximum
Not Specified
Cordless Drill Class
Compact Premium
Torque - Maximum
1,400 in-lb
Chuck Material
Metal
Torque - Minimum
8 in-lb
Number of Chargers Included
0
Includes Anti-Kick Back
Anti-Kick Back Included
Switch Type
Trigger

Description

Drill and Battery, Voltage 18 V DC, Battery Capacity (2) 6.0 Ah, Chuck Size 1/2 in, Handle Type Pistol Grip, Tool Weight 3.3 lb, Includes (2) Batteries, Belt Clip, Side Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.