Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL Drill + M18 RDL FORGE XC8.0 Kit

  • Mfr # 2904-20, 48-59-1881

  • Zoro # G615079207


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Voltage
18V
Blows per Minute
0 to 33,000
Chuck Size
1/2 in
Brushless Motor
Yes
Includes
Belt Clip, Side Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2904-20, 48-59-1881
Zoro #
G615079207
UPC #
045242637720
Country of Origin
Multiple

Dimensions

Chuck Size
1/2 in
Overall Width
2 3/8 in
Overall Height
8 1/4 in
Tool Length
6 7/8 in

Details

Item
Hammer Drill Kit
Voltage
18V
Blows per Minute
0 to 33,000
Brushless Motor
Yes
Includes
Belt Clip, Side Handle
Battery Capacity
8.0 Ah
Tool Weight
3.3 lb
Number of Clutch Settings
16
Housing Material
Plastic
Series
M18 FUEL
Maximum Working Torque
1,400 in-lb
Drilling Capacity in Wood
4 in
Chuck Style
Keyless
Reversible
Yes
Maximum Reverse Torque
1,400 in-lb
Solid Bit Capacity
6 1/4 in
Modes of Operation
Hammer
Battery Series
FORGE(TM) XC8.0
Drilling Capacity in Aluminum
1/2 in
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Standards
UL Listed
Number of Speed Settings
2
Drilling Capacity in Masonry
1/2 in
Charger Included
Yes
Wireless Tool Tracking
No
Handle Grip Material
Rubber
Battery Model Number
823ZF0
Vibration Control
Yes
Maximum Solid Bit Capacity
7/16 in
Drilling Capacity in Concrete
5/8 in
Charger Model Number
45LD79
Maximum Blows per Minute
33,000 bpm
Drilling Capacity in Steel
1/2 in
Power Source
Cordless
Minimum Blows per Minute
0 bpm
Number of Auxiliary Handle Positions
1
Drill Chuck Type
Keyless
Handle Type
Pistol Grip
Chuck Material
Metal
Number of Batteries Included
1
Lock-On Trigger
No
Maximum Speed
2,100 RPM
Cordless Drill Class
Compact Premium

Description

Hammer Drill Kit, Voltage 18V DC, Cordless Drill Class Compact Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 5/8 in, Drilling Capacity in Wood 4 in, Number of Speed Settings 2, Number of Clutch Settings 16, Maximum Working Torque 116.67 ft-lb, Blows per Minute 0 to 33,000, Maximum Blows per Minute 33,000 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Battery Capacity (1) 8.0 Ah, Battery Model Number 823ZF0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.