M18 FUEL DT Band Saw + M18 XC6.0 Battery

  • Mfr # 2829S-20, 48-11-1865

  • Zoro # G515482244


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Blade Length
35 3/8 in
Tool Weight
7.7 lb
Includes
(1) Battery, Compact Band Saw Blade Covers
Handle Type
D-Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2829S-20, 48-11-1865
Zoro #
G515482244
UPC #
045242603824
Country of Origin
China

Dimensions

Blade Length
35 3/8 in
Cutting Width - Maximum
3 1/4 in
Cutting Length - Maximum
3 1/4 in
Overall Length
17 7/8 in
Cutting Diameter - Maximum
3 1/4 in

Details

Voltage
18 V DC
Item
Band Saw Kit
Tool Weight
7.7 lb
Includes
(1) Battery, Compact Band Saw Blade Covers
Handle Type
D-Handle
Standards
UL Listed
Battery Capacity
(1) 6.0 Ah
Drive Type
Direct Drive
Includes Battery
Battery Included
Battery Chemistry
Li-Ion
Battery Series
M18(TM) REDLITHIUM(TM)
Includes Dual Trigger
Dual Trigger Included
Number of Speed Settings
Continuous
Number of Batteries Included
1
Power Source
Cordless
Battery Manufacturing Model Number
48-11-1865
Number of Chargers Included
0
Tool Series
M18 FUEL(TM)
Cutting Speed - Maximum
540 SFPM
Cutting Speed - Minimum
0 SFPM
Motor Type
Brushless
Speed Control
Variable

Description

Band Saw Kit, Voltage 18 V DC, Blade Length 35 3/8 in, Number of Speed Settings Continuous, Number of Batteries Included 1, Battery Capacity (1) 6.0 Ah, Battery Series M18(TM) REDLITHIUM(TM), Drive Type Direct Drive, Handle Type D-Handle, Tool Weight 7.7 lb, Cordless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.