Zoro Homepage

M18 FUEL Edger + M18 5.0 Battery

  • Mfr # 3011-20, 48-11-1850

  • Zoro # G116209769


product price: $517.99
/ea
Free Shipping & Returns

Key Features

Shaft Length
70-1/2 in
Includes
8 in Edger Blade
Cutting Depth
2 in
Cutting Width
8 in
Shaft Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3011-20, 48-11-1850
Zoro #
G116209769
UPC #
045242786855
Country of Origin
Multiple

Dimensions

Shaft Length
70-1/2 in
Cutting Depth
2 in
Cutting Width
8 in
Tool Length
67 in
Tool Height
11 in
Tool Width
4 1/2 in

Details

Item
Lawn Edger Kit
Includes
8 in Edger Blade
Shaft Type
Straight
Green Environmental Attribute
Product is Rechargeable
Quick Snap Spool Replacement
No
Bare Tool/Battery Included
Battery Included
Battery Model Number
48-11-1850
Tool Weight
14.4 lb
Product Type
Cordless Lawn Edger
Attachment System Compatible
Attachment Capable
Standards
UL Listed
Tool Series
M18 FUEL(TM)
Power Source
Cordless
Number of Batteries to Operate
1
Horsepower
1.7 hp
Sound Level
78 dBA
Battery Platform
M18(TM)
Voltage
18 V DC
Number of Chargers Included
0
Battery Capacity
5.0 Ah
Number of Batteries Included
1
Equivalent Gas Engine Displacement
31 cc
Motor Type
Brushless
Shop By
Hot Buys
Anti-Vibration Handle
Yes
Speed Settings
Fixed

Description

Lawn Edger Kit, Power Source Cordless, Cutting Width 8 in, Cutting Depth 2 in, Line Diameter Not Applicable, Line Advance Not Applicable, Shaft Type Straight, Shaft Length 70-1/2 in, Attachment System Compatible Attachment Capable, Sound Level 78 dBA, Battery Platform M18(TM), Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 0, Bare Tool/Battery Included Battery Included, Battery Capacity 5.0 Ah, Motor Type Brushless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.