Zoro Homepage

M18 FUEL Fish Tape+Replacement Cartridge

  • Mfr # 2873-20, 48-44-5195

  • Zoro # G715079190


original price: $539.40
20% off
new price: $428.99
/ea
Free Shipping & Returns

Key Features

Features
Anti-Catch Tip, Low Friction Replacement Cartridge, Variable Speed Trigger
Tape Material
Polyester
Includes
(1) Power Base, (1) Replacement Cartridge
Replacement Tape Cartridge Number
48-44-5176; 48-44-5178; 48-44-5195
Weight
8.3 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2873-20, 48-44-5195
Zoro #
G715079190
UPC #
045242542499
Country of Origin
Multiple

Dimensions

Tape Length
100 ft
Tape Diameter
1/8 in

Details

Item
Fish Tape Kit
Features
Anti-Catch Tip, Low Friction Replacement Cartridge, Variable Speed Trigger
Tape Material
Polyester
Includes
(1) Power Base, (1) Replacement Cartridge
Replacement Tape Cartridge Number
48-44-5176; 48-44-5178; 48-44-5195
Weight
8.3 lb
Tape Shape
Round
Battery Platform
M18
Standards
UL Listed
Tool Series
ANGLER
Non-Conductive
Yes
Bare Tool/Battery Included
Bare Tool
Case Color
Red
Cordless Tool Kit Contents
(1) Bare Tool, (1) Replacment Cartridge

Description

Fish Tape Kit, Product Type Pulling Fish Tape Powered Base; Pulling Fish Tape Replacement Cartridge, Cord Length Not Applicable, Tape Length 100 ft, Tape Material Polyester, Battery Platform M18, Tool Series ANGLER, Cordless Tool Kit Contents (1) Bare Tool, (1) Replacment Cartridge, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Case Color Red, Features Anti-Catch Tip, Low Friction Replacement Cartridge, Variable Speed Trigger

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.