Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL Grinder Kit+M18 FUEL Multi-Tool

  • Mfr # 3670-22, 2836-20

  • Zoro # G815079199


product price: $908.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Angle Grinder, Oscillating Tool
Battery Capacity
8.0 Ah
Number of Tools
2
Includes
(1) M18 FUEL(TM) 4-1/2" / 6" Braking Grinder Paddle Switch, (2) M18(TM) REDLITHIUM(TM) FORGE(TM) 8.0ah Batteries (48-11-1881), (1) M12/M18 Charger (48-59-1808), (1) Contractor Bag, (1) Type 27 Guard, (1) Type 1 Guard, (1) Spanner Wrench, (1) Side Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3670-22, 2836-20
Zoro #
G815079199
UPC #
045242779987
Country of Origin
Viet Nam

Dimensions

Angle Grinder - Wheel Dia.
6 in

Details

Voltage
18 V DC
Cordless Tools Included
Angle Grinder, Oscillating Tool
Battery Capacity
8.0 Ah
Number of Tools
2
Includes
(1) M18 FUEL(TM) 4-1/2" / 6" Braking Grinder Paddle Switch, (2) M18(TM) REDLITHIUM(TM) FORGE(TM) 8.0ah Batteries (48-11-1881), (1) M12/M18 Charger (48-59-1808), (1) Contractor Bag, (1) Type 27 Guard, (1) Type 1 Guard, (1) Spanner Wrench, (1) Side Handle
Series
M18(TM)
Battery Included
823ZF0
Angle Grinder
827WF1
Cordless Tool Kit Contents
(2) Bare Tools; (2) Batteries; (1) Charger
Number of Batteries Included
2
Angle Grinder - Free Speed
9000 RPM
Power Source
Cordless
Charger Included
Yes
Oscillating Tool
60RK15
Included Saws & Grinders
6 in Angle Grinder
Charger
45LD79
Wireless Tool Tracking
No
Battery Series
M18(TM) REDLITHIUM(TM) FORGE(TM)
Item
Cordless Combination Kit
Case Included
Contractor Bag
Battery Model No.
823ZF0
All Product Types Included
Angle Grinder, Oscillating Tool
Tool Series
M18(TM)
Includes Case
Case Included
Battery Chemistry
Li-Ion
Other Tools and Accessories Included
Oscillating Tool

Description

Cordless Combination Kit, Cordless Tools Included Angle Grinder, Oscillating Tool, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity 8.0 Ah, Includes (1) M18 FUEL(TM) 4-1/2 In. / 6 In. Braking Grinder Paddle Switch, (2) M18(TM) REDLITHIUM(TM) FORGE(TM) 8.0ah Batteries (48-11-1881), (1) M12/M18 Charger (48-59-1808), (1) Contractor Bag, (1) Type 27 Guard, (1) Type 1 Guard, (1) Spanner Wrench, (1) Side Handle, Tool Brand Milwaukee, Series M18(TM), Battery Included 823ZF0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.