Zoro Homepage

M18 FUEL Grinder Kit+M18 XC6.0 Battery

  • Mfr # 3670-22, 48-11-1865

  • Zoro # G712923533


product price: $858.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) Charger, (1) Side Handle, (1) Spanner Wrench, (1) Type 1 Guard, (1) Type 27 Guard, (3) Battery
Voltage
18V DC
Switch Type
Paddle
Tool Weight
5.3 lb
Features
RAPIDSTOP(TM) Brake, REDLINK PLUS(TM) Intelligence
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3670-22, 48-11-1865
Zoro #
G712923533
UPC #
045242779987
Country of Origin
Multiple

Dimensions

Spindle Thread Size
5/8 in-11
Overall Length
14 1/4 in
Wheel Diameter
4 1/2 in, 6 in

Details

Item
Grinder Kit and Battery
Includes
(1) Charger, (1) Side Handle, (1) Spanner Wrench, (1) Type 1 Guard, (1) Type 27 Guard, (3) Battery
Voltage
18V DC
Switch Type
Paddle
Tool Weight
5.3 lb
Features
RAPIDSTOP(TM) Brake, REDLINK PLUS(TM) Intelligence
Battery Capacity
(1) 6.0 Ah, (2) 8.0 Ah
Series
M18 FUEL(TM)
Brushless Motor
Yes
Head Type
Standard Head
Anti-Restart Technology
Yes
Jobsite Light Included
No
Charger Included
Yes
Anti-Kickback Clutch Type
Electronic
Charger Model
45LD79
Number of Speed Settings
1
Application
General Cutting and Grinding
Guard Adjustment
Toolless Adjustable
Switch Function
Paddle, without Lock-On
Number of Batteries Included
3
Vibration Level
3.1 m/sq sec
Anti-Vibration Technology
Yes
Lock-On Switch
No
Battery Series
FORGE(TM) XC8.0, HIGH OUTPUT(TM) XC
Battery Model No.
(2) 48-11-1881, 48-11-1865
Tether Style
Tether Ready
Dust Sealed Switch
No
Dust Management
None
For Wheel Type
Type 1, Type 27
Accessory Free Tool Change
No
Housing Material
Aluminum, Glass Filled Nylon
Material Application
Not Specified
Standards
UL Listed
Electrical Protection
Overload Protection
Grip Style
Barrel Grip
Wireless Tool Tracking
No
Minimum Speed
9,000 RPM
Lock-Off Switch
Yes
Max. Speed
9,000 RPM
Brake Type
Electronic
Safety Features
Brake
Power Source
Cordless
Cordless Tool Kit Contents
(1) Bare Tool; (3) Batteries; (1) Charger
Speed Ranges
9000 RPM
Switch Location
Bottom
Case Included
Yes
Built-In Light
No

Description

Angle Grinder Kit, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 4 1/2 in, 6 in, For Wheel Type Type 1, Type 27, Brushless Motor Yes, Battery Capacity 6.0 Ah, (2) 8.0 Ah, Cordless Tool Kit Contents (1) Bare Tool; (3) Batteries; (1) Charger, Safety Features Anti-Restart Technology, Anti-Vibration Technology, Brake, Lock-Off Switch, Overload Protection, Switch Type Paddle, Lock-Off Switch Yes, Lock-On Switch No, Brake Type Electronic, Switch Location Bottom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.