M18 FUEL Grinder + M18 FORGE 8.0 Kit
Mfr # 2888-20, 48-59-1881
Zoro # G415482177
product price: $557.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2888-20, 48-59-1881
Zoro #
G415482177
UPC #
045242569427
Country of Origin
Multiple
Details
Item
Grinder Kit
Description
Angle Grinder Kit, Head Type Standard Head, Voltage 18V DC, Wheel Diameter 4 1/2 in, 5 in, For Wheel Type Type 1, Type 27, Brushless Motor Yes, Battery Capacity 8.0 Ah, Safety Features Adjustable Guard, Anti-Kickback Clutch, Brake, Lock-Off Switch, Switch Type Paddle, Brake Type Electronic, Switch Location Bottom, Minimum Speed 3,500 RPM, Number of Speed Settings Continuous, Accessory Free Tool Change Yes, Spindle Thread Size 5/8 In.-11, Guard Adjustment Toolless Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.