Zoro Homepage

M18 FUEL Grinder + M18 FORGE 8.0 Kit

  • Mfr # 3670-20, 48-59-1881

  • Zoro # G515482183


product price: $557.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3670-20, 48-59-1881
Zoro #
G515482183
UPC #
045242779970
Country of Origin
Multiple

Details

Item
Grinder Kit

Description

Angle Grinder Kit, Head Type Standard Head, Voltage 18V DC, Wheel Diameter 4 1/2 in, 6 in, For Wheel Type Type 1, Type 27, Brushless Motor Yes, Battery Capacity 8.0 Ah, Safety Features Anti-Restart Technology, Anti-Vibration Technology, Brake, Lock-Off Switch, Switch Type Paddle, Brake Type Electronic, Switch Location Bottom, Minimum Speed 9,000 RPM, Number of Speed Settings 1, Spindle Thread Size 5/8 In.-11, Guard Adjustment Toolless Adjustable, Vibration Level 3.1 m/sq sec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.