M18 FUEL Grinder + M18 HO XC6.0 Battery

  • Mfr # 3674-20, 48-11-1865

  • Zoro # G316129607


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Product is Rechargeable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3674-20, 48-11-1865
Zoro #
G316129607
UPC #
045242250141
Country of Origin
Multiple

Details

Item
Grinder and Battery
Green Environmental Attribute
Product is Rechargeable

Description

Angle Grinder Kit, Head Type Standard Head, Voltage 18V DC, Wheel Diameter 7 in, For Wheel Type Type 1, Type 27, Brushless Motor Yes, Battery Capacity 6.0 Ah, Safety Features Brake, Overload Protection, Switch Type Paddle, Brake Type Electronic, Switch Location Bottom, Minimum Speed 5,000 RPM, Number of Speed Settings Continuous, Spindle Thread Size 5/8 In.-11, Guard Adjustment Toolless Adjustable, Vibration Level 3.1 m/sq sec, Anti-Kickback Clutch Type Electronic, Tether Style Tether Ready

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.