Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL Grinder + M18 RDL XC6.0 Battery

  • Mfr # 3670-20, 48-11-1865

  • Zoro # G515079161


original price: $477.99
32% off
new price: $320.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Paddle
Voltage
18V DC
Switch Function
Paddle, without Lock-On
Vibration Level
3.1 m/sq sec
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3670-20, 48-11-1865
Zoro #
G515079161
UPC #
045242779970
Country of Origin
Multiple

Dimensions

Spindle Thread Size
5/8 in-11
Overall Length
14 3/4 in
Wheel Diameter
4 1/2 in, 6 in

Details

Item
Angle Grinder Kit
Switch Type
Paddle
Voltage
18V DC
Switch Function
Paddle, without Lock-On
Vibration Level
3.1 m/sq sec
Power Source
Cordless
Anti-Restart Technology
Yes
Lock-Off Switch
Yes
Safety Features
Brake
Switch Location
Bottom
Brake Type
Electronic
Lock-On Switch
No
Max. Speed
9,000 RPM
Wireless Tool Tracking
No
Anti-Kickback Clutch Type
Electronic
Cordless Tool Kit Contents
(1) Bare Tool; (1) Battery
Battery Model No.
481Z44
Number of Batteries Included
1
Grip Style
Barrel Grip
Standards
UL Listed
Battery Capacity
6.0 Ah
Application
Cutting, Grinding
Built-In Light
No
Head Type
Standard Head
Minimum Speed
9,000 RPM
Number of Speed Settings
1
Guard Adjustment
Toolless Adjustable
Charger Included
No
Case Included
No
Tether Style
Tether Ready
Battery Series
HIGH OUTPUT(TM) XC
For Wheel Type
Type 1, Type 27
Anti-Vibration Technology
Yes
Brushless Motor
Yes
Jobsite Light Included
No
Tool Weight
5.3 lb

Description

The MILWAUKEE TOOL - 3670-20, 48-11-1865 is a cordless Angle Grinder Kit. This tool has applications such as cutting and grinding. It is powered by an 18V DC battery. The grinder includes features aimed at safety, but proper handling and operation is the responsibility of the user. This brushless motor tool comes with a barrel grip for comfortable handling and a toolless adjustable guard for user convenience. The grinder accepts wheel types 1 and 27, indicating versatility in the types of wheels it can handle.

Key Features:

  • Anti-restart mechanism, preventing an automatic restart after power interruption
  • Brushless motor design for increased efficiency and reduced maintenance
  • Barrel grip and toolless adjustable guard ensuring user comfort and ease of use
  • Compatible with wheel types 1 and 27 for versatile usage
  • The kit includes (1) Bare Tool and (1) Battery, providing essential components for immediate operation
  • Spindle Thread Size of 5/8 in-11, indicating compatibility with a range of attachments
  • Safety features like Brake, Lock-Off Switch, adding additional protective layers to the tool's design
  • The kit does not include a case, charger, or jobsite light
  • Operates at a maximum and minimum speed of 9,000 RPM, efficiency and speed of operation depend on conditions and usage
  • Measures an overall length of 14 3/4 in, which can be accommodated in most workspaces
  • Weighs 5.3 lbs, the ease of handling is subjective and dependent on the user.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.