Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL Grinder + M18 RDL XC6.0 Battery

  • Mfr # 3671-20, 48-11-1865

  • Zoro # G815079168


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Slide
Voltage
18V DC
Tool Weight
5.3 lb
Safety Features
Brake
Battery Model No.
481Z44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3671-20, 48-11-1865
Zoro #
G815079168
UPC #
045242779994
Country of Origin
Multiple

Dimensions

Wheel Diameter
4 1/2 in, 6 in
Spindle Thread Size
5/8 in-11
Overall Length
14 3/4 in

Details

Item
Angle Grinder Kit
Switch Type
Slide
Voltage
18V DC
Tool Weight
5.3 lb
Safety Features
Brake
Battery Model No.
481Z44
Battery Capacity
6.0 Ah
Anti-Vibration Technology
Yes
Battery Series
HIGH OUTPUT(TM) XC
Case Included
No
Grip Style
Barrel Grip
Jobsite Light Included
No
Max. Speed
9,000 RPM
Anti-Restart Technology
No
Brake Type
Electronic
Tether Style
Tether Ready
Application
Cutting, Grinding
Guard Adjustment
Toolless Adjustable
For Wheel Type
Type 1, Type 27
Vibration Level
3.1 m/sq sec
Head Type
Standard Head
Charger Included
No
Standards
UL Listed
Built-In Light
No
Switch Function
Slide, with Lock-On
Lock-Off Switch
No
Number of Speed Settings
1
Lock-On Switch
Yes
Wireless Tool Tracking
No
Switch Location
Top
Number of Batteries Included
1
Minimum Speed
9,000 RPM
Anti-Kickback Clutch Type
Electronic
Brushless Motor
Yes
Power Source
Cordless
Cordless Tool Kit Contents
(1) Bare Tool; (1) Battery

Description

The MILWAUKEE TOOL - 3671-20, 48-11-1865 is an 18V DC Cordless Angle Grinder Kit. Built with an electronic Anti-Kickback Clutch and offering Anti-Vibration Technology to absorb shocks while in use. The tool is designed for cutting and grinding tasks with a battery capacity of 6.0 Ah. The grinder operates at a maximum speed of 9,000 RPM. It's a brushless tool designed to be efficient and possibly require less maintenance. The tool features a standard head type and possesses a Barrel Grip style for convenient usage. Please note this product doesn't contain any built-in light, charger, and a case is not included.

Key Features:

  • The grinder uses HIGH OUTPUT(TM) XC series battery for power.
  • It's equipped with a Slide Switch Function with Lock-On feature for operation.
  • The tool incorporates Toolless Adjustable Guard, providing versatility while in use.
  • It has a cordless power source.
  • Tool kit includes (1) Bare Tool and (1) Battery.
  • Designed to fit Wheel Types, Type 1 and Type 27.
  • Product dimensions: 14 3/4 in length.
  • Product weight: 5.3 lb.
  • Comes with a Brake feature, used to control the operation of the tool.
  • Adheres to UL Listed standards.
  • Spindle Thread Size: 5/8 in-11.
  • Wheel Diameter: 4 1/2 in, 6 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.