Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL Grinder + M18 RDL XC6.0 Battery

  • Mfr # 3672-20, 48-11-1865

  • Zoro # G315079170


original price: $527.99
29% off
new price: $371.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Paddle
Voltage
18V DC
Spindle Thread Size
5/8 in-11
Wireless Tracking System
ONE-KEY(TM)
For Wheel Type
Type 1, Type 27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3672-20, 48-11-1865
Zoro #
G315079170
UPC #
045242780006
Country of Origin
Multiple

Dimensions

Spindle Thread Size
5/8 in-11
Overall Length
15 in
Wheel Diameter
4 1/2 in, 6 in

Details

Item
Angle Grinder Kit
Switch Type
Paddle
Voltage
18V DC
Wireless Tracking System
ONE-KEY(TM)
For Wheel Type
Type 1, Type 27
Standards
UL Listed
Cordless Tool Kit Contents
(1) Bare Tool; (1) Battery
Wireless Tool Tracking
Yes
Lock-Off Switch
Yes
Lock-On Switch
No
Power Source
Cordless
Battery Model No.
481Z44
Vibration Level
3.1 m/sq sec
Max. Speed
9,000 RPM
Tether Style
Tether Ready
Grip Style
Barrel Grip
Jobsite Light Included
No
Anti-Restart Technology
Yes
Switch Function
Paddle, without Lock-On
Charger Included
No
Anti-Vibration Technology
Yes
Brake Type
Electronic
Tool Weight
5.4 lb
Brushless Motor
Yes
Built-In Light
No
Battery Series
HIGH OUTPUT(TM) XC
Guard Adjustment
Toolless Adjustable
Number of Speed Settings
Continuous
Case Included
No
Minimum Speed
3,000 RPM
Battery Capacity
6.0 Ah
Anti-Kickback Clutch Type
Electronic
Safety Features
Brake, Variable Speed
Number of Batteries Included
1
Head Type
Standard Head
Switch Location
Bottom
Application
Cutting, Grinding

Description

The MILWAUKEE TOOL - 3672-20, 48-11-1865 Angle Grinder Kit is a versatile tool designed to undertake tasks such as cutting and grinding. The brushless (electronically commutated) motor contributes to operation efficiency, motor longevity, and low maintenance, all of which vary based on usage conditions. This cordless tool supports an input voltage of 18V DC and is powered by a HIGH OUTPUT(TM) XC series 6.0 Ah battery. With provisions for variable speed adjustments, the grinder operates within a speed range of 3000 to 9000 RPM. The tool is equipped with an electronic anti-kickback clutch and brake, which are features for safety and not assurances of avoiding accidents.

Key Features:

  • Built with anti-restart technology to prevent automatic restarts following power interruptions.
  • Features anti-vibration technology that aims to enhance comfort during operation.
  • Compatible with Type 1 and Type 27 wheels, aiding versatile operation.
  • Includes a lock-off switch to prevent accidental startup.
  • Built with a barrel grip for comfortable and secure handling.
  • Equipped with a toolless adjustable guard, facilitating easy adjustments to wheel exposure or cutting orientation.
  • Supports a spindle thread size of 5/8 in-11, for securing wheels, discs, guards, and accessories.
  • Integrated with ONE-KEY(TM) wireless tracking system for convenience.
  • Total linear distance of the tool from the front-most point to the rear-most point is 15 inches.
  • Has a weight of 5.4 lb, which may affect handling and performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.