Zoro Homepage

M18 FUEL Grinder+M18 FORGE XC8.0 Battery

  • Mfr # 2986-20, 48-11-1881

  • Zoro # G415890712


product price: $659.09
/ea
Free Shipping & Returns

Key Features

Battery Capacity
8.0 Ah
Speed Ranges
3500 to 8500 RPM
Number of Speed Settings
4
Anti-Kickback Clutch Type
Electronic
Switch Type
Paddle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2986-20, 48-11-1881
Zoro #
G415890712
UPC #
045242783090
Country of Origin
Multiple

Dimensions

Spindle Thread Size
5/8 in-11
Overall Length
14 1/8 in
Wheel Diameter
4 1/2 in, 5 in

Details

Battery Capacity
8.0 Ah
Speed Ranges
3500 to 8500 RPM
Number of Speed Settings
4
Anti-Kickback Clutch Type
Electronic
Switch Type
Paddle
For Wheel Type
Type 1, Type 27
Brake Type
Electronic
Item
Grinder and Battery
Electrical Protection
Overload Protection
Brushless Motor
Yes
Wireless Tool Tracking
Yes
Dust Sealed Switch
No
Dust Management
None
Lock-Off Switch
Yes
Series
M18 FUEL(TM)
Grip Style
Barrel Grip
Number of Batteries Included
1
Anti-Vibration Technology
Yes
Application
Cutting, Grinding
Cordless Tool Kit Contents
(1) Bare Tool; (1) Battery
Standards
UL Listed
Charger Included
No
Voltage
18V DC
Switch Function
Paddle, without Lock-On
Battery Series
FORGE(TM) XC8.0
Housing Material
Glass Filled Nylon
Lock-On Switch
No
Power Source
Cordless
Tool Weight
5 lb
Minimum Speed
3,500 RPM
Safety Features
Brake, Dual Trigger, Variable Speed
Guard Adjustment
Toolless Adjustable
Battery Model No.
48-11-1881
Case Included
No
Max. Speed
8,500 RPM
Head Type
Standard Head
Wireless Tracking System
ONE-KEY(TM)

Description

Angle Grinder Kit, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 4 1/2 in, 5 in, For Wheel Type Type 1, Type 27, Brushless Motor Yes, Battery Capacity 8.0 Ah, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery, Safety Features Anti-Vibration Technology, Brake, Dual Trigger Operation, Lock-Off Switch, Overload Protection, Switch Type Paddle, Lock-Off Switch Yes, Lock-On Switch No, Brake Type Electronic, Max. Speed 8,500 RPM, Minimum Speed 3,500 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.