Zoro Homepage

M18 FUEL Grinder+M18 FORGE XC8.0 Battery

  • Mfr # 3671-20, 48-11-1881

  • Zoro # G615890772


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Slide
Anti-Restart Technology
No
Brake Type
Electronic
Voltage
18V DC
Case Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3671-20, 48-11-1881
Zoro #
G615890772
UPC #
045242779994
Country of Origin
Multiple

Dimensions

Spindle Thread Size
5/8 in-11
Wheel Diameter
4 1/2 in, 6 in

Details

Switch Type
Slide
Anti-Restart Technology
No
Brake Type
Electronic
Voltage
18V DC
Case Included
No
Lock-On Switch
Yes
Anti-Kickback Clutch Type
Electronic
Battery Series
FORGE(TM) XC8.0
Power Source
Cordless
Dust Sealed Switch
No
Cordless Tool Kit Contents
(1) Bare Tool; (1) Battery
Head Type
Standard Head
Minimum Speed
9,000 RPM
Anti-Vibration Technology
Yes
Brushless Motor
Yes
Safety Features
Brake
Battery Capacity
8.0 Ah
Dust Management
None
Switch Location
Top
Standards
UL Listed
Series
M18 FUEL(TM)
Max. Speed
9,000 RPM
Switch Function
Slide, with Lock-On
Charger Included
No
Wireless Tool Tracking
No
Number of Speed Settings
1
Item
Grinder and Battery
Lock-Off Switch
No
Tether Style
Tether Ready
Vibration Level
3.1 m/sq sec
Number of Batteries Included
1
Grip Style
Barrel Grip
Battery Model No.
48-11-1881
Guard Adjustment
Toolless Adjustable
For Wheel Type
Type 1, Type 27

Description

Angle Grinder Kit, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 4 1/2 in, 6 in, For Wheel Type Type 1, Type 27, Brushless Motor Yes, Battery Capacity 8.0 Ah, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery, Safety Features Anti-Vibration Technology, Brake, Lock-On Switch, Switch Type Slide, Lock-Off Switch No, Lock-On Switch Yes, Brake Type Electronic, Switch Location Top, Max. Speed 9,000 RPM, Minimum Speed 9,000 RPM, Number of Speed Settings 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.