Zoro Homepage

M18 FUEL Grinder+M18 FORGE XC8.0 Battery

  • Mfr # 3672-20, 48-11-1881

  • Zoro # G715890740


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Lock-On Switch
No
Switch Function
Paddle, without Lock-On
Battery Capacity
8.0 Ah
Case Included
No
Cordless Tool Kit Contents
(1) Bare Tool; (1) Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3672-20, 48-11-1881
Zoro #
G715890740
UPC #
045242780006
Country of Origin
Multiple

Dimensions

Spindle Thread Size
5/8 in-11
Wheel Diameter
4 1/2 in, 6 in

Details

Lock-On Switch
No
Switch Function
Paddle, without Lock-On
Battery Capacity
8.0 Ah
Case Included
No
Cordless Tool Kit Contents
(1) Bare Tool; (1) Battery
Grip Style
Barrel Grip
Brake Type
Electronic
Brushless Motor
Yes
Speed Ranges
3,000 to 9,000 RPM
Switch Location
Bottom
Guard Adjustment
Toolless Adjustable
Anti-Restart Technology
Yes
Anti-Kickback Clutch Type
Electronic
Vibration Level
3.1 m/sq sec
Battery Series
FORGE(TM) XC8.0
Wireless Tracking System
ONE-KEY(TM)
Standards
UL Listed
Wireless Tool Tracking
Yes
Number of Speed Settings
Continuous
Voltage
18V DC
Minimum Speed
3,000 RPM
Dust Management
None
Anti-Vibration Technology
Yes
Battery Model No.
48-11-1881
Dust Sealed Switch
No
Power Source
Cordless
Head Type
Standard Head
Number of Batteries Included
1
Charger Included
No
Lock-Off Switch
Yes
Switch Type
Paddle
For Wheel Type
Type 1, Type 27
Series
M18 FUEL(TM)
Max. Speed
9,000 RPM
Item
Grinder and Battery
Tether Style
Tether Ready
Safety Features
Brake, Variable Speed

Description

Angle Grinder Kit, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 4 1/2 in, 6 in, For Wheel Type Type 1, Type 27, Brushless Motor Yes, Battery Capacity 8.0 Ah, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery, Safety Features Anti-Restart Technology, Anti-Vibration Technology, Brake, Lock-Off Switch, Switch Type Paddle, Lock-Off Switch Yes, Lock-On Switch No, Brake Type Electronic, Switch Location Bottom, Max. Speed 9,000 RPM, Minimum Speed 3,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.