M18 FUEL HACKZALL + 9" 8TPI The TORCH w/ CARBIDE TEETH 5PK

  • Mfr # 2719-20, 48-00-5502

  • Zoro # G105303799


product price:  $262.41
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Stroke Length
7/8 in
Max. Strokes per Minute
3,000
Features
Brushless Motor, One-Handed, Pivoting Shoe, Variable Speed Trigger
Adjustable Shoe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2719-20, 48-00-5502
Zoro #
G105303799
UPC #
-
Country of Origin
Multiple

Dimensions

Stroke Length
7/8 in
Tool Length
6 1/2 in
Overall Length
6 1/2 in

Details

Item
Reciprocating Saw
Voltage
18 V DC
Max. Strokes per Minute
3,000
Features
Brushless Motor, One-Handed, Pivoting Shoe, Variable Speed Trigger
Adjustable Shoe
Yes
Power Source
Cordless
Stroke Type
Straight
Tool Weight
4.2 lb
Blade Shank Type
Universal
Application
General Purpose
Series
M18 FUEL
Blade Clamp Type
Twist Lock
Vibration Reduction
Yes
Min. Strokes per Minute
0
Blade Type
Recip Blade
Number of Batteries Included
0
Cordless Tool Kit Contents
(1) Bare Tool
Includes
(1) M18(TM) FUEL(TM) Hackzall(R)(2719-20), (1) the TORCH(TM) with Carbide Teeth 7T 9L 5PK (48-00-5502)
Variable Speed
Yes
Battery Series
M18(TM) REDLITHIUM(TM)
Charger Included
No
Green Environmental Attribute
Product is Rechargeable
Tool Style
Compact
Handle Type
Pistol Grip
Pivoting Head
Yes
Case Included
No
Standards
UL Listed
Brushless Motor
Yes
Shoe Material
Metal
Wireless Tool Tracking
No
Charger Model
48-59-1807; 48-59-1808; 2710-20; 48-59-1812
Battery Model No.
48-11-1840; 48-11-1820; 48-11-1890; 48-11-1860; 48-11-1850; 48-11-1828; 48-11-1815
Includes Case
Case Not Included
Speed Control
Variable
Stroke Rate - Maximum
3,000
Includes Adjustable Shoe
Shoe Adjustable
Number of Chargers Included
0
Includes Pivoting Head
Pivoting Head Included
Stroke Rate - Minimum
0
Includes Vibration Reduction
Vibration Reduction Included
Motor Type
Brushless
Includes Battery
Tool Only

Description

Reciprocating Saw, Cordless, Series M18 FUEL, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Compact, Shoe Material Metal, Blade Clamp Type Twist Lock, Stroke Length 7/8 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction Yes, Tool Length 6 1/2 in, Tool Weight 4.2 lb, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Voltage 18 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.