M18 FUEL HACKZALL + 9" 8TPI The TORCH w/ CARBIDE TEETH Combo 10-Pack
Mfr # 2719-20,48-00-5502,48-00-5502
Zoro # G504851402
product price:Â $318.73
/ea
Free Shipping & Returns
Key Features
Voltage
18 V DC
Stroke Length
7/8 in
Max. Strokes per Minute
3,000
Features
Brushless Motor, One-Handed, Pivoting Shoe, Variable Speed Trigger
Adjustable Shoe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2719-20,48-00-5502,48-00-5502
Zoro #
G504851402
UPC #
-
Country of Origin
Multiple
Dimensions
Stroke Length
7/8 in
Tool Length
6 1/2 in
Overall Length
6 1/2 in
Description
Reciprocating Saw, Cordless, Series M12 FUEL, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Compact, Shoe Material Metal, Blade Clamp Type QUICK-LOK, Stroke Length 7/8 in, Stroke Type Straight, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction Yes, Tool Length 6 1/2 in, Tool Weight 4.2 lb, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (10) Blades, Voltage 18 V DC, Battery Series M12(TM) REDLITHIUM(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.