M18 FUEL HACKZALL + M18 FUEL 4-1/2" / 5" Braking Grinder Kit

  • Mfr # 2880-22, 2719-20

  • Zoro # G109584439


product price:  $706.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Angle Grinder, Reciprocating Saw
Battery Capacity
6.0Ah
Number of Tools
2
Series
M18(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2880-22, 2719-20
Zoro #
G109584439
UPC #
045242566402
Country of Origin
Viet Nam

Details

Voltage
18 V DC
Cordless Tools Included
Angle Grinder, Reciprocating Saw
Battery Capacity
6.0Ah
Number of Tools
2
Series
M18(TM)
Item
Cordless Combination Kit
Number of Batteries Included
2
Case Included
Contractor Bag
Included Saws & Grinders
Angle Grinder (8500 RPM), Reciprocating Saw (Compact)
Cordless Tool Kit Contents
(2) Bare Tools; (2) Batteries; (1) Charger
Includes Case
Case Included
Tool Series
M18(TM)
All Product Types Included
Angle Grinder, Reciprocating Saw

Description

Cordless Combination Kit, Cordless Tools Included Angle Grinder, Reciprocating Saw, Voltage 18 V DC, Number of Tools 2, Battery Capacity 6.0Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 2, Cordless Tool Kit Contents (2) Bare Tools; (2) Batteries; (1) Charger, Included Saws & Grinders Angle Grinder (8500 RPM), Reciprocating Saw (Compact)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.