M18 FUEL HACKZALL + M18 FUEL Drywall Screw Gun Kit

  • Mfr # 2866-22, 2719-20

  • Zoro # G202590856


product price:  $532.99
/ea
Free Shipping & Returns

Key Features

Chuck Size
1/4 in
Includes
(1) Drywall Screw Gun; (2) Extended Capacity Battery Pack; (1) Multi-Voltage Charger; (1) Contractor Bag; (1) PR2 Bit; (1) Belt Clip; (1) Hackzall
Brushless Motor
Yes
Chuck
Hex Quick Change
Features
Auto Start Mode; Ergonomically designed to be light weight, balanced and comfortable for continuous use; LED on foot of tool for better lighting in dark spaces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2866-22, 2719-20
Zoro #
G202590856
UPC #
-
Country of Origin
Multiple

Dimensions

Chuck Size
1/4 in
Saw Length
14 in
Saw Height
7 in
Gun Kit Length
9 in
Saw Width
3.31 in

Details

Item
Cordless Drywall Screw Gun Kit, Hackzall
Includes
(1) Drywall Screw Gun; (2) Extended Capacity Battery Pack; (1) Multi-Voltage Charger; (1) Contractor Bag; (1) PR2 Bit; (1) Belt Clip; (1) Hackzall
Brushless Motor
Yes
Chuck
Hex Quick Change
Features
Auto Start Mode; Ergonomically designed to be light weight, balanced and comfortable for continuous use; LED on foot of tool for better lighting in dark spaces
Corded/Cordless
Cordless
No Load RPM
4500 RPM

Description

Cordless Drywall Screw Gun Kit, Hackzall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.