M18 FUEL HACKZALL + M18 FUEL Hole Hawg Right Angle Drill w/Quik-Lok

  • Mfr # 2808-20,2719-20

  • Zoro # G304851466


original price:  $546.70 , new price: $329.00 , 39 percent off
new price:  $329.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Chuck Size
7/16 in
Series
M18 FUEL
Brushless Motor
Yes
Reversible
Reversible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2808-20,2719-20
Zoro #
G304851466
UPC #
-
Country of Origin
Multiple

Dimensions

Chuck Size
7/16 in
Overall Width
3 3/4 in
Overall Length
15 5/8 in
Overall Height
6 1/2 in

Details

Item
Drill
Voltage
18 V DC
Series
M18 FUEL
Brushless Motor
Yes
Reversible
Reversible
Charger Included
No
Max Speed
1550 RPM
Drilling Capacity in Wood
2 9/16 in
Power Source
Cordless
Wireless Tool Tracking
No
Cordless Tools Included
Right Angle Drill, Reciprocating Saw
Number of Batteries Included
0
Drilling Capacity in Steel
5/16 in
Included Saws & Grinders
419J60
Built-In Light
Yes
Case Included
No
Green Environmental Attribute
Product is Rechargeable
Tool Weight
7.1 lb
Variable Speed
Yes
Chuck Material
Metal
Cordless Tool Kit Contents
(2) Bare Tools
Minimum Speed
0 RPM
Drill Chuck Type
Keyless
Battery Series
M18(TM) REDLITHIUM(TM)
Handle Type
Joist and Stud Right Angle
Cordless Drill Class
Not Available
Max. Speed
1,550 RPM
Motor Type
Brushless
Chuck Type
Keyless
Speed - Maximum
1,550 RPM
Speed - Minimum
0 RPM
Includes Battery
Tool Only
Number of Chargers Included
0
Speed Control
Variable

Description

Drill, Voltage 18 V DC, Battery Capacity Not Applicable, Brushless Motor Yes, M18 FUEL Series, Chuck Size 7/16 in, Tool Weight 7.1 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.