Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL HACKZALL + M18 FUEL Multi-Tool

  • Mfr # 2719-21, 2836-20

  • Zoro # G015079111


product price: $583.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Oscillating Tool, Reciprocating Saw
Battery Capacity
5.0 Ah
Number of Tools
2
Includes
(1) 3-1/2 in 240 Grit Triangle Sandpaper, (1) 3-1/2 in 60 Grit Triangle Sandpaper, (1) 3-1/2 in 80 Grit Triangle Sandpaper, (1) Multi-Tool Sanding Pad, (1) Open-Lok 1-3/8 in HCS Wood Blade 1Pk, (2) 3-1/2 in 120 Grit Triangle Sandpaper, Contractor Bag, M18(TM) XC5.0 REDLITHIUM Battery Pack, M18(TM)/M12(TM) Multi Voltage Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2719-21, 2836-20
Zoro #
G015079111
UPC #
045242502974
Country of Origin
Viet Nam

Details

Voltage
18 V DC
Cordless Tools Included
Oscillating Tool, Reciprocating Saw
Battery Capacity
5.0 Ah
Number of Tools
2
Includes
(1) 3-1/2 in 240 Grit Triangle Sandpaper, (1) 3-1/2 in 60 Grit Triangle Sandpaper, (1) 3-1/2 in 80 Grit Triangle Sandpaper, (1) Multi-Tool Sanding Pad, (1) Open-Lok 1-3/8 in HCS Wood Blade 1Pk, (2) 3-1/2 in 120 Grit Triangle Sandpaper, Contractor Bag, M18(TM) XC5.0 REDLITHIUM Battery Pack, M18(TM)/M12(TM) Multi Voltage Charger
Series
M18(TM)
Battery Included
35GJ99
Battery Model No.
35GJ99
Number of Batteries Included
1
Wireless Tool Tracking
No
Item
Cordless Combination Kit
Oscillating Tool
60RK15
Battery Series
XC
Reciprocating Saw
419J61
Included Saws & Grinders
Reciprocating Saw
Charger
23Y581
Power Source
Cordless
Cordless Tool Kit Contents
(2) Bare Tools; (1) Battery; (1) Charger
Reciprocating Saw - Tool Style
Compact
Case Included
Contractor Bag
Charger Included
Yes
Tool Series
M18(TM)
All Product Types Included
Oscillating Tool, Reciprocating Saw
Includes Case
Case Included
Battery Chemistry
Li-Ion
Other Tools and Accessories Included
Oscillating Tool

Description

Cordless Combination Kit, Cordless Tools Included Oscillating Tool, Reciprocating Saw, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity 5.0 Ah

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.