M18 FUEL HACKZALL + M18 FUEL SUPER HAWG Right Angle Drill w/ QUIK-LOK

  • Mfr # 2811-20,2719-20

  • Zoro # G904851460


product price:  $670.62
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Chuck Size
1/2 in
Includes
(1) Side Handle
Series
M18 FUEL
Brushless Motor
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2811-20,2719-20
Zoro #
G904851460
UPC #
-
Country of Origin
Multiple

Dimensions

Chuck Size
1/2 in
Overall Height
12 1/2 in
Overall Width
24 1/2 in
Overall Length
5 1/4 in

Details

Item
Drill
Voltage
18 V DC
Includes
(1) Side Handle
Series
M18 FUEL
Brushless Motor
Yes
Cordless Tools Included
Right Angle Drill, Reciprocating Saw
Clutch Style
Mechanical
Charger Included
No
Number of Batteries Included
0
Variable Speed
Yes
Included Saws & Grinders
419J60
Reversible
Reversible
Drill Chuck Type
Keyed
Battery Series
M18(TM) REDLITHIUM(TM)
Drilling Capacity in Wood
1 1/2 in
Number of Speed Settings
2
Drilling Capacity in Steel
1/2 in
Built-In Light
Yes
Handle Type
Joist and Stud Right Angle
Cordless Tool Kit Contents
(2) Bare Tools
Chuck Material
Metal
Power Source
Cordless
Minimum Speed
500 RPM
Tool Weight
14.4 lb
Case Included
No
Green Environmental Attribute
Product is Rechargeable
Wireless Tool Tracking
No
Max Speed
1550 RPM
Max. Speed
1,550 RPM
Cordless Drill Class
Not Available
Includes Battery
Tool Only
Motor Type
Brushless
Chuck Type
Keyed
Speed Control
Variable
Speed - Maximum
1,550 RPM
Speed - Minimum
500 RPM
Number of Chargers Included
0

Description

Drill, Voltage 18 V DC, Battery Capacity Not Applicable, Brushless Motor Yes, M18 FUEL Series, Chuck Size 1/2 in, Clutch Style Mechanical, Tool Weight 14.4 lb, Includes (1) Side Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.