M18 FUEL HACKZALL + M18 HIGH OUTPUT XC6.0 Batteries (2 Pk)

  • Mfr # 48-11-1862, 2719-20

  • Zoro # G603559445


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Stroke Length
7/8 in
Max. Strokes per Minute
3,000
Features
Compact and Lightweight Design, One-Handed Design, Pivoting Shoe, Smoother Cuts with Less Bucking and Vibration
Adjustable Shoe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-11-1862, 2719-20
Zoro #
G603559445
UPC #
-
Country of Origin
Multiple

Dimensions

Stroke Length
7/8 in
Tool Length
14 in
Overall Length
14 in

Details

Voltage
18 V DC
Max. Strokes per Minute
3,000
Features
Compact and Lightweight Design, One-Handed Design, Pivoting Shoe, Smoother Cuts with Less Bucking and Vibration
Adjustable Shoe
Yes
Power Source
Cordless
Stroke Type
Straight
Tool Weight
5.2 lb
Vibration Reduction
Yes
Battery Model No.
48-11-1862
Application
Metal
Cordless Tool Kit Contents
(1) M18 FUEL Hackzall(R) (2719-20), (2) M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM) XC6.0 Battery Pack (2 Pk) (48-11-1862)
Series
M18 FUEL
Includes
(1) M18 FUEL Hackzall(R) (2719-20), (2) M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM) XC6.0 Battery Pack (2 Pk) (48-11-1862)
Min. Strokes per Minute
0
Variable Speed
Yes
Shoe Material
Metal
Brushless Motor
Yes
Battery Capacity
6 Ah
Number of Batteries Included
2
Green Environmental Attribute
Product is Rechargeable
Standards
UL Listed
Handle Type
Pistol Grip
Blade Type
Recip Blade
Pivoting Head
Yes
Tool Style
Compact
Battery Series
M18(TM) REDLITHIUM(TM)
Charger Included
No
Wireless Tool Tracking
No
Blade Shank Type
Universal
Case Included
No
Motor Type
Brushless
Stroke Rate - Maximum
3,000
Stroke Rate - Minimum
0
Includes Battery
Battery Included
Speed Control
Variable
Includes Case
Case Not Included
Includes Pivoting Head
Pivoting Head Included
Includes Vibration Reduction
Vibration Reduction Included
Battery Manufacturing Model Number
48-11-1862
Includes Adjustable Shoe
Shoe Adjustable

Description

Cordless, Series M18 FUEL, Primary Saw Application Metal, Adjustable Shoe Yes, Tool Style Compact, Shoe Material Metal, Stroke Length 7/8 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction Yes, Tool Length 14 in, Tool Weight 5.2 lb, Wireless Tool Tracking No, Brushless Motor Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.