Zoro Homepage

M18 FUEL HACKZALL + M18 XC5.0 Battery

  • Mfr # 2719-20, 48-11-1850

  • Zoro # G3935538


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Features
One-Handed, Pivoting Shoe
Power Source
Cordless
Tool Weight
4.2 lb
Blade Type
Recip Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2719-20, 48-11-1850
Zoro #
G3935538
UPC #
045242502776
Country of Origin
Multiple

Dimensions

Overall Length
6 1/2 in
Tool Length
6 1/2 in
Stroke Length
7/8 in

Details

Item
Reciprocating Saw
Voltage
18 V DC
Features
One-Handed, Pivoting Shoe
Power Source
Cordless
Tool Weight
4.2 lb
Blade Type
Recip Blade
Adjustable Shoe
Yes
Stroke Type
Straight
Series
M18 FUEL
Brushless Motor
Yes
Handle Type
Pistol Grip
Green Environmental Attribute
Product is Rechargeable
Case Included
No
Battery Series
M18(TM) REDLITHIUM(TM)
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Number of Batteries Included
1
Max. Strokes per Minute
3,000
Tool Style
Compact
Charger Included
No
Wireless Tool Tracking
No
Min. Strokes per Minute
0
Speed Control
Variable
Battery Capacity
5 Ah
Blade Shank Type
Universal
Vibration Reduction
Yes
Shoe Material
Metal
Standards
UL Listed
Pivoting Head
Yes
Variable Speed
Yes
Battery Model No.
35GJ99
Shop By
Hot Buys
Includes Adjustable Shoe
Shoe Adjustable
Includes Vibration Reduction
Vibration Reduction Included
Application
General Purpose
Includes Pivoting Head
Pivoting Head Included
Includes Battery
Battery Included
Stroke Rate - Maximum
3,000
Includes Case
Case Not Included
Stroke Rate - Minimum
0
Motor Type
Brushless

Description

Reciprocating Saw, Cordless, Series M18 FUEL, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Compact, Shoe Material Metal, Stroke Length 7/8 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction Yes, Tool Length 6 1/2 in, Tool Weight 4.2 lb, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Voltage 18 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.