Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL HACKZALL + M18 XC5.0 Extended Capacity Battery 2-Pack

  • Mfr # 48-11-1852, 2719-20

  • Zoro # G005947918


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
M18 FUEL HACKZALL (2719-20)
Battery Capacity
5Ah
Number of Tools
1
Includes
M18 FUEL HACKZALL (2719-20), M18(TM) REDLITHIUM(TM) XC5 Extended Capacity Battery Pack (48-11-1850)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-11-1852, 2719-20
Zoro #
G005947918
UPC #
045242350506
Country of Origin
Multiple

Details

Voltage
18 V DC
Cordless Tools Included
M18 FUEL HACKZALL (2719-20)
Battery Capacity
5Ah
Number of Tools
1
Includes
M18 FUEL HACKZALL (2719-20), M18(TM) REDLITHIUM(TM) XC5 Extended Capacity Battery Pack (48-11-1850)
Series
M18 FUEL(TM)
Battery Included
38XJ03
Power Source
Cordless
Cordless Tool Kit Contents
M18 FUEL HACKZALL (2719-20); M18(TM) REDLITHIUM(TM) XC5 Extended Capacity Battery Pack (48-11-1850)
Item
Battery and Hackzall
Battery Model No.
38XJ03
Charger Included
No
Included Saws & Grinders
Reciprocating Saw
Battery Series
M18(TM) REDLITHIUM(TM)
Reciprocating Saw - Tool Style
Compact
Wireless Tool Tracking
No
Number of Batteries Included
2
Reciprocating Saw
419J60
Green Environmental Attribute
Product is Rechargeable
Tool Series
M18 FUEL(TM)
Battery Chemistry
Li-Ion
All Product Types Included
Reciprocating Saw

Description

Battery and Hackzall, Cordless Tools Included M18 FUEL HACKZALL (2719-20), Voltage 18 V DC, Power Source Cordless, Number of Tools 1, Battery Capacity 5Ah, Includes M18 FUEL HACKZALL (2719-20), M18(TM) REDLITHIUM(TM) XC5 Extended Capacity Battery Pack (48-11-1850), Tool Brand Milwaukee, Series M18 FUEL(TM), Battery Included 38XJ03, Number of Batteries Included 2, Battery Model No. 38XJ03, Battery Series M18(TM) REDLITHIUM(TM), Charger Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.