M18 FUEL Hammer Drill +M18 FUEL Band Saw

  • Mfr # 2904-22, 2829-20

  • Zoro # G415890590


product price: $678.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Battery Capacity
(2) 5.0 Ah
Number of Tools
2
Number of Batteries Included
2
Hammer Drill - Manufacturing Model Number
2904-22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2904-22, 2829-20
Zoro #
G415890590
UPC #
045242637737
Country of Origin
Multiple

Dimensions

Hammer Drill - Chuck Size
1/2 in
Portable Band Saw - Blade Length
35 3/8 in

Details

Voltage
18 V DC
Item
Hammer Drill and Band Saw Kit
Battery Capacity
(2) 5.0 Ah
Number of Tools
2
Number of Batteries Included
2
Hammer Drill - Manufacturing Model Number
2904-22
Portable Band Saw - Cut Capacity
3 1/4 in
Motor Type
Brushless
Battery Platform
M18(TM)
All Product Types Included
Portable Band Saw, Hammer Drill
Tool Series
M18 FUEL(TM)
Wireless Tool Tracking
No
Portable Band Saw - Manufacturing Model Number
2829-20
Power Source
Cordless
Charger Manufacturing Model Number
48-59-1812
Battery Chemistry
Li-Ion
Battery Manufacturing Model Number
48-11-1850
Includes Battery
Battery Included
Includes Case
Case Included
Battery Series
M18(TM) REDLITHIUM(TM)

Description

Hammer Drill and Band Saw Kit, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 5.0 Ah, Number of Batteries Included 2, Battery Series M18(TM) REDLITHIUM(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.