Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL Hammer Drill + M18 Tower Light

  • Mfr # 2904-22, 2131-20

  • Zoro # G015890501


product price: $578.00
/ea
Free Shipping & Returns

Key Features

Includes
Belt Clip, Side Handle, Tripod Light
Series
M18 FUEL(TM)
Brushless Motor
Yes
Chuck Size
1/2 in
Handle Type
Pistol Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2904-22, 2131-20
Zoro #
G015890501
UPC #
045242637737
Country of Origin
Multiple

Dimensions

Chuck Size
1/2 in
Tool Length
6 7/8 in
Overall Width
2 3/8 in
Overall Height
8 1/4 in

Details

Includes
Belt Clip, Side Handle, Tripod Light
Series
M18 FUEL(TM)
Brushless Motor
Yes
Handle Type
Pistol Grip
Battery Capacity
5.0 Ah
Solid Bit Capacity
6 1/4 in
Item
Hammer Drill and Light
Tool Weight
3.3 lb
Blows per Minute
0 to 33,000
Standards
UL Listed
Voltage
18V
Housing Material
Plastic
Maximum Working Torque
1,400 in-lb
Drill Chuck Type
Keyless
Maximum Reverse Torque
1,400 in-lb
Vibration Control
Yes
Reversible
Yes
Chuck Style
Keyless
Number of Auxiliary Handle Positions
1
Number of Batteries Included
2
Lock-On Trigger
No
Drilling Capacity in Aluminum
1/2 in
Maximum Blows per Minute
33,000 bpm
Modes of Operation
Hammer
Maximum Solid Bit Capacity
7/16 in
Cordless Tool Kit Contents
(1) Charger, (2) Bare Tools, (2) Batteries
Drilling Capacity in Wood
4 in
Power Source
Cordless
Chuck Material
Metal
Drilling Capacity in Masonry
1/2 in
Drilling Capacity in Concrete
5/8 in
Drilling Capacity in Steel
1/2 in
Charger Included
Yes
Maximum Speed
2,100 RPM
Battery Model Number
35GJ99
Wireless Tool Tracking
No
Number of Speed Settings
2
Number of Clutch Settings
16
Battery Series
XC
Minimum Blows per Minute
0 bpm
Charger Model Number
23Y581
Cordless Drill Class
Compact Premium
Handle Grip Material
Rubber

Description

Hammer Drill Kit, Voltage 18V DC, Cordless Drill Class Compact Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 5/8 in, Drilling Capacity in Wood 4 in, Number of Speed Settings 2, Number of Clutch Settings 16, Maximum Working Torque 116.67 ft-lb, Blows per Minute 0 to 33,000, Maximum Blows per Minute 33,000 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Charger, (2) Bare Tools, (2) Batteries, Battery Capacity (2) 5.0 Ah

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.