Zoro Homepage

M18 FUEL Hammer Kit+M18 FUEL Multi-Tool

  • Mfr # 2912-22, 2836-20

  • Zoro # G615079122


product price: $876.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Oscillating Tool, Rotary Hammer
Battery Capacity
6.0 Ah
Number of Tools
2
Includes
(1) 3-1/2 in 240 Grit Triangle Sandpaper, (1) 3-1/2 in 60 Grit Triangle Sandpaper, (1) 3-1/2 in 80 Grit Triangle Sandpaper, (1) Multi-Tool Sanding Pad, (1) Open-Lok 1-3/8 in HCS Wood Blade 1Pk, (2) 3-1/2 in 120 Grit Triangle Sandpaper, Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2912-22, 2836-20
Zoro #
G615079122
UPC #
045242551941
Country of Origin
Multiple

Details

Voltage
18 V DC
Cordless Tools Included
Oscillating Tool, Rotary Hammer
Battery Capacity
6.0 Ah
Number of Tools
2
Includes
(1) 3-1/2 in 240 Grit Triangle Sandpaper, (1) 3-1/2 in 60 Grit Triangle Sandpaper, (1) 3-1/2 in 80 Grit Triangle Sandpaper, (1) Multi-Tool Sanding Pad, (1) Open-Lok 1-3/8 in HCS Wood Blade 1Pk, (2) 3-1/2 in 120 Grit Triangle Sandpaper, Case
Series
M18(TM)
Battery Included
481Z44
Oscillating Tool
60RK15
Case Included
(1) Carrying Case
Number of Batteries Included
2
SDS Rotary Hammer
61UU44
Wireless Tool Tracking
No
Battery Model No.
481Z44
Power Source
Cordless
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Charger Included
Yes
Charger
45LD79
Cordless Tool Kit Contents
(2) Bare Tools; (2) Batteries; (1) Charger
Item
Cordless Combination Kit
Includes Case
Case Included
Battery Chemistry
Li-Ion
Other Tools and Accessories Included
Oscillating Tool, Rotary Hammer
All Product Types Included
Oscillating Tool, Rotary Hammer
Tool Series
M18(TM)

Description

Cordless Combination Kit, Cordless Tools Included Oscillating Tool, Rotary Hammer, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity 6.0 Ah, Includes (1) 3-1/2 in 240 Grit Triangle Sandpaper, (1) 3-1/2 in 60 Grit Triangle Sandpaper, (1) 3-1/2 in 80 Grit Triangle Sandpaper, (1) Multi-Tool Sanding Pad, (1) Open-Lok 1-3/8 in HCS Wood Blade 1Pk, (2) 3-1/2 in 120 Grit Triangle Sandpaper, Case, Tool Brand Milwaukee, Series M18(TM), Battery Included 481Z44

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.