Zoro Homepage

M18 FUEL Hammer + M18 RDL FORGE HD12.0

  • Mfr # 2912-20, 48-11-1813

  • Zoro # G415079247


product price: $691.80
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Impact Energy
2.0 ft-lb
Includes
(1) Battery, (1) Rotary Hammer
Blows per Minute
0 bpm to 4,800 bpm
Core Bit Capacity
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2912-20, 48-11-1813
Zoro #
G415079247
UPC #
045242551934
Country of Origin
China

Details

Item
Cordless Rotary Hammer Kit
Voltage
18 V
Impact Energy
2.0 ft-lb
Includes
(1) Battery, (1) Rotary Hammer
Blows per Minute
0 bpm to 4,800 bpm
Core Bit Capacity
2 1/2 in
Minimum Blows per Minute
0 bpm
Standards
UL Listed
Chuck Style
SDS-Plus
Tool Weight
6.8 lb
Switch Type
Trigger
Maximum Speed
1,330 RPM
Battery Model Number
823ZE9
Battery Series
FORGE(TM) HD12.0
Number of Batteries Included
1
Handle Type
Pistol Grip
Anti-Kickback Clutch
Yes
Battery Capacity
12.0 Ah
Power Source
Cordless
Motor Type
Brushless
Core Bit Capacity in Concrete
1 in
Charger Included
No
Drilling Capacity in Steel
1/2 in
Brushless Motor
Yes
Drilling Capacity in Wood
1 1/8 in
Reversible
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Modes of Operation
Hammer and Rotate, Hammer Only, Rotate Only
Solid Bit Optimal Drilling Range in Concrete
5/16 in to 5/8 in
Drilling Capacity in Concrete
2 1/2 in
Vibration Control
Yes
Maximum Blows per Minute
4,800 bpm
Series
M18 FUEL(TM)

Description

Cordless Rotary Hammer Kit, Voltage 18 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 5/16 in to 5/8 in, Core Bit Capacity in Concrete 1 in, Blows per Minute 0 bpm to 4,800 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Hammer Only, Rotate Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Battery Capacity 12.0 Ah, Core Bit Capacity 2 1/2 in, Impact Energy 2.0 ft-lb, Battery Model Number 823ZE9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.