M18 FUEL HATCHET 8" Pruning Saw + M18 FORGE XC8.0 Battery Pack

  • Mfr # 3004-20, 48-11-1881

  • Zoro # G012751126


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
8.0 Ah
Number of Batteries Included
1
Voltage
18 V
Battery Platform
M18(TM)
Equivalent Gas Engine Displacement
25 cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3004-20, 48-11-1881
Zoro #
G012751126
UPC #
045242646173
Country of Origin
China

Dimensions

Bar Length
8 in
Tool Width
4 in
Tool Length
19 13/16 in
Tool Height
9 7/8 in

Details

Item
Pruning Saw and Battery
Battery Capacity
8.0 Ah
Number of Batteries Included
1
Voltage
18 V
Battery Platform
M18(TM)
Equivalent Gas Engine Displacement
25 cc
Power Source
Cordless
Number of Chargers Included
0
Number of Batteries to Operate
1
Sound Level
82 dBA
Cutting Capacity
7 1/2 in
Product Type
Pruning Saw
Handle Location
Top Handle
Charge Time
Not Specified
Motor Type
Brushless
Replacement Chain
800TM7
Speed Settings
Variable
Chain Pitch
0.375 in
Bare Tool/Battery Included
Battery Included
Chain Gauge
0.043 in
Tool Series
Hatchet Series
Battery Model Number
823ZF0
Chain Oiler
Auto/Adjustable, Automatic
Standards
UL Listed
Tool Weight
4.9 lb

Description

Pruning Saw and Battery, Product Type Pruning Saw, Power Source Cordless, Bar Length 8 in, Handle Location Top Handle, Cutting Capacity 7 1/2 in, Chain Oiler Auto/Adjustable, Automatic, Tool Weight 4.9 lb, Number of Batteries to Operate 1, Battery Capacity 8.0 Ah, Bare Tool/Battery Included Battery Included, Battery Platform M18(TM), Number of Batteries Included 1, Number of Chargers Included 0, Motor Type Brushless, Equivalent Gas Engine Displacement 25 cc, Voltage 18 V, Sound Level 82 dBA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.