Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Milwaukee Tool M18 FUEL 1/2 in. High Torque Impact Wrench with Friction Ring Kit 2767-22R

M18 FUEL 1/2 in. High Torque Impact Wrench with Friction Ring Kit (Discontinued)

  • Mfr # 2767-22R
  • Zoro # G406284063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2767-22R
Zoro #
G406284063
UPC #
045242778768
Country of Origin
Viet Nam

Dimensions

Drive Size
1/2 in
Overall Length
8 3/8 in
Head Height
8 3/8 in
Head Width
3 1/8 in
Extended Anvil Length
1/2 in
Head Length
8 3/8 in

Details

Voltage
18 V DC
Max. Torque
1,400 ft-lb
Includes
(1) M18 FUEL(TM) 1/2 in High Torque Impact Wrench with Friction Ring (Tool Only) (2767-20), (1) M18 and M12 Multi-Voltage Charger (48-59-1812), (2) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack (48-11-1850)
Battery Capacity
(2) 5.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
0 to 950, 1,750, 2,100
Free Speed
550 RPM, 750 RPM, 1,400 RPM, 1,750 RPM
Fastening Torque
1,000 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Battery Series
M18(TM) REDLITHIUM(TM)
Wireless Tool Tracking
No
Impact Rated
Impact Rated
Features
Bolt-Removal Mode, High Torque Fasteners Up to 2X Faster Than the Competition, Provides Maximum Productivity by Removing Stubborn, Redlink Plus Intelligence
Retainer Type
Friction Ring
Power to Weight Ratio
186.7 ft-lb/lb
Battery Model No.
794JN7
Housing Material
Rubber
Clutch Style
Impact
Built-In Light
Yes
Breakaway Torque
1,400 ft-lb
Handle Material
Plastic, Rubber Overmold
Tool Weight
5.9 lb
Actuation
Trigger
Lock-Off Switch
Yes
Tool Style
Compact
Reaction Bar
No
Case Included
Yes
Battery Included / Bare Tool
Kit - XC Batteries
Charger Included
Yes
Standards
UL Listed
Drive Type
Standard
Vibration Level
2.5 m/sq s
Impact Sound Level
85 dB
Cordless Tool Kit Contents
(2) Batteries, Bare Tool, Charger
Charger Model
48-59-1812
Explosive Environment Rated
No
Anvil Type
Friction Ring
Handle Type
Pistol Grip
Series
M18 FUEL
Includes Battery
Battery Included
Torque - Maximum
1,400 ft-lb
Charger Manufacturing Model Number
48-59-1812
Motor Type
Brushless
Includes Reaction Bar
No Reaction Bar
Throttle Type
Trigger
Battery Manufacturing Model Number
794JN7
Includes Lock-Off Switch
Lock-Off Switch Included
No Load Speed
550 RPM, 750 RPM, 1,400 RPM, 1,750 RPM
Includes Case
Case Included
Anvil Style
Standard

Description

Impact Wrench Kit, Drive Size 1/2 in, Max. Torque 1,400 ft-lb, Voltage 18 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Tool Weight 5.9 lb, Clutch Style Impact, Features Bolt-Removal Mode, High Torque Fasteners Up to 2X Faster Than the Competition, Provides Maximum Productivity by Removing Stubborn, Redlink Plus Intelligence

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.