Zoro Homepage

M18 FUEL HOLE HAWG +M18 FORGE8.0 Battery

  • Mfr # 2807-20, 48-11-1881

  • Zoro # G416129682


product price: $541.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Chuck Size
1/2 in
Battery Capacity
(1) 8.0 Ah
Tool Weight
7.7 lb
Includes
(1) Bare Tool, (1) Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2807-20, 48-11-1881
Zoro #
G416129682
UPC #
045242560370
Country of Origin
China

Dimensions

Chuck Size
1/2 in
Overall Length
15 3/5 in

Details

Item
Drill Kit
Voltage
18 V DC
Battery Capacity
(1) 8.0 Ah
Tool Weight
7.7 lb
Includes
(1) Bare Tool, (1) Battery
Green Environmental Attribute
Product is Rechargeable
Switch Type
Trigger
Reversible
Reversible
Battery Manufacturing Model Number
48-11-1881
Chuck Type
Keyed
Speed - Maximum
1,500 RPM
Number of Chargers Included
0
Speed - Minimum
0 RPM
Motor Type
Brushless
Built-In Light Type
Individual Light(s)
Battery Platform
M18(TM)
Number of Batteries Included
1
Number of Speed Settings
Continuous
Drilling Capacity in Steel
5/16 in
Throttle Type
Trigger
Wireless Tool Tracking
No
Battery Chemistry
Li-Ion
Chuck Material
Metal
Power Source
Cordless
Drilling Capacity in Wood
2 9/16 in
Tool Series
M18 FUEL(TM)
Product Type
General Purpose
Includes Battery
Battery Included
Battery Series
M18(TM) REDLITHIUM(TM)
Torque - Minimum
0 in-lb
Speed Control
Variable

Description

Drill Kit, Voltage 18 V DC, Battery Capacity (1) 8.0 Ah, Chuck Size 1/2 in, Tool Weight 7.7 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.