M18 FUEL HTIW Kit + M18 5.0 Battery 2PK

  • Mfr # 2967-22, 48-11-1852

  • Zoro # G516129544


product price: $768.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Battery Capacity
(4) 5.0 Ah
Number of Batteries Included
4
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2967-22, 48-11-1852
Zoro #
G516129544
UPC #
045242601561
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
7 5/8 in
Head Width
3 1/8 in
Head Length
7 5/8 in

Details

Voltage
18 V DC
Battery Capacity
(4) 5.0 Ah
Number of Batteries Included
4
Power Source
Cordless
Fastening Torque
1,100 ft-lb
Number of Speed Settings
4
Impact Rated
Impact Rated
Handle Type
Pistol Grip
Standards
UL Listed
Tool Weight
7.5 lb
Drive Type
Standard
Retainer Type
Friction Ring
Features
4-Mode DRIVE CONTROL(TM)
Breakaway Torque
1,500 ft-lb
Clutch Style
Impact
Wireless Tool Tracking
No
Shop By
Hot Buys
Tool Series
M18 FUEL(TM)
Number of Chargers Included
1
Motor Type
Brushless
Green Environmental Attribute
Product is Rechargeable
Housing Material
Aluminum
Battery Platform
M18(TM)
Includes Lock-Off Switch
No Lock-Off Switch
Safety Features
Auto Shut-Off
Battery Manufacturing Model Number
48-11-1850R
Battery Chemistry
Li-Ion
Handle Material
Plastic, Rubber Overmold
Explosive Environment Rated
No
Speed Control
Variable
Throttle Type
Trigger
Torque - Maximum
1,500 ft-lb
Includes Reaction Bar
No Reaction Bar
Anvil Style
Standard
No Load Speed
2,000 RPM
Built-In Light Type
Individual Light(s)
Charger Manufacturing Model Number
48-59-1812
Tool Style
Full-Size
Battery Series
M18(TM) REDLITHIUM(TM)
Includes Case
Case Included

Description

Impact Wrench Kit, Drive Size 1/2 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity (4) 5.0 Ah, Tool Weight 7.5 lb, Clutch Style Impact, Features 4-Mode DRIVE CONTROL(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.