Zoro Homepage

M18 FUEL HTIW + M18 FORGE HD12.0 Battery

  • Mfr # 2868-20, 48-11-1813

  • Zoro # G015482201


product price: $1,277.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Battery Capacity
12.0 Ah
Includes
(1) Battery, Lanyard Loop
Number of Batteries Included
1
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2868-20, 48-11-1813
Zoro #
G015482201
UPC #
045242482221
Country of Origin
Multiple

Dimensions

Drive Size
1 in
Overall Length
17 7/8 in

Details

Voltage
18 V DC
Battery Capacity
12.0 Ah
Includes
(1) Battery, Lanyard Loop
Number of Batteries Included
1
Power Source
Cordless
Fastening Torque
1,900 ft-lb
Wireless Tool Tracking
Yes
Retainer Type
Friction Ring, Through Hole
Tool Weight
21 lb
Drive Type
Standard
Handle Type
D-Handle
Standards
UL Listed
Breakaway Torque
2,000 ft-lb
Clutch Style
Impact
Includes Case
Case Not Included
Motor Type
Brushless
Battery Manufacturing Model Number
823ZE9
Handle Material
Rubber Overmold
Torque - Maximum
2,000 ft-lb
Drive Shape
Square
No Load Speed
1,200 RPM
Battery Series
M18(TM) REDLITHIUM(TM)
Anvil Style
Standard
Tool Series
M18 FUEL(TM)
Number of Chargers Included
0
Battery Chemistry
Li-Ion
Speed Control
Variable
Battery Platform
M18(TM)

Description

Impact Wrench Kit, Drive Size 1 in, Voltage 18 V DC, Handle Type D-Handle, Battery Capacity 12.0 Ah, Tool Weight 21 lb, Clutch Style Impact, Includes (1) Battery, Lanyard Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.