Zoro Homepage

M18 FUEL HTIW + M18 FORGE HD12.0 Battery

  • Mfr # 2869-20, 48-11-1813

  • Zoro # G215482247


product price: $1,277.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1 in
Battery Capacity
12.0 Ah
Includes
(1) Bare Tool, (1) Battery, Tool-Free Adjustable Handle, Lanyard Loop
Number of Batteries Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2869-20, 48-11-1813
Zoro #
G215482247
UPC #
045242502370
Country of Origin
Multiple

Dimensions

Drive Size
1 in
Overall Length
23 1/4 in

Details

Voltage
18 V DC
Battery Capacity
12.0 Ah
Includes
(1) Bare Tool, (1) Battery, Tool-Free Adjustable Handle, Lanyard Loop
Number of Batteries Included
1
Power Source
Cordless
Fastening Torque
1,900 ft-lb
Number of Speed Settings
4
Handle Type
D-Handle
Breakaway Torque
2,000 ft-lb
Clutch Style
Impact
Retainer Type
Friction Ring
Standards
UL Listed
Tool Weight
23.2 lb
Wireless Tool Tracking
Yes
Battery Chemistry
Li-Ion
Handle Material
Rubber Overmold
Battery Series
M18(TM) REDLITHIUM(TM)
Anvil Style
Extended
Housing Material
Aluminum
Number of Chargers Included
0
Drive Shape
Square
Speed Control
Variable
Built-In Light Type
Individual Light(s)
Battery Manufacturing Model Number
48-11-1813
Torque - Maximum
2,000 ft-lb
Includes Case
Case Not Included
No Load Speed
1,200 RPM
Tool Series
M18 FUEL(TM)
Motor Type
Brushless
Battery Platform
M18(TM)
7 Combo Product Type
432CK956GL12

Description

Impact Wrench Kit, Drive Size 1 in, Voltage 18 V DC, Handle Type D-Handle, Battery Capacity 12.0 Ah, Tool Weight 23.2 lb, Clutch Style Impact, Includes (1) Bare Tool, (1) Battery, Tool-Free Adjustable Handle, Lanyard Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.