M18 FUEL HTIW + M18 HOXC6.0 Battery(2PK)

  • Mfr # 2863-20,48-11-1862

  • Zoro # G415364688


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Includes
(2) Batteries
Battery Capacity
(2) 6.0 Ah
Number of Batteries Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2863-20,48-11-1862
Zoro #
G415364688
UPC #
045242502318
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
8 1/8 in

Details

Voltage
18 V DC
Includes
(2) Batteries
Battery Capacity
(2) 6.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Fastening Torque
1,000 ft-lb
Number of Speed Settings
4
Drive Type
Standard
Retainer Type
Friction Ring
Impact Rated
Impact Rated
Clutch Style
Impact
Tool Weight
5.9 lb
Features
Compatible With One-Key(TM), Prevents Damage to the Tool And Battery
Wireless Tool Tracking
Yes
Standards
UL Listed
Handle Type
Pistol Grip
Anvil Style
Standard
Includes Case
Case Not Included
No Load Speed
1,750 RPM
Throttle Type
Trigger
Includes Lock-Off Switch
Lock-Off Switch Included
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Includes Reaction Bar
No Reaction Bar
Motor Type
Brushless
Handle Material
Plastic
Tool Series
M18 FUEL(TM)
Housing Material
Metal, Plastic, Rubber
Battery Manufacturing Model Number
481Z45
Torque - Maximum
1,000 ft-lb
Tool Style
Compact

Description

Impact Wrench Kit, Drive Size 1/2 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity (2) 6.0 Ah, Tool Weight 5.9 lb, Clutch Style Impact, Features Compatible With One-Key(TM), Prevents Damage to the Tool And Battery, Includes (2) Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.