M18 FUEL HTIW + M18 HOXC6.0 Battery(2PK)

  • Mfr # 2967-20,48-11-1862

  • Zoro # G515364694


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Battery Capacity
(2) 6.0 Ah
Includes
(2) Batteries
Number of Batteries Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2967-20,48-11-1862
Zoro #
G515364694
UPC #
045242601554
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
7 5/8 in
Head Width
3 1/8 in
Head Length
7 5/8 in

Details

Voltage
18 V DC
Battery Capacity
(2) 6.0 Ah
Includes
(2) Batteries
Number of Batteries Included
2
Power Source
Cordless
Fastening Torque
1,200 ft-lb
Number of Speed Settings
4
Impact Rated
Impact Rated
Handle Type
Pistol Grip
Features
4-Mode DRIVE CONTROL(TM), AUTO-SHUTOFF(TM), Tri-LEDs
Retainer Type
Friction Ring
Clutch Style
Impact
Standards
UL Listed
Drive Type
Standard
Tool Weight
5.9 lb
Wireless Tool Tracking
No
Includes Lock-Off Switch
No Lock-Off Switch
Includes Case
Case Not Included
No Load Speed
2,000 RPM
Includes Reaction Bar
No Reaction Bar
Battery Manufacturing Model Number
481Z45
Torque - Maximum
1,600 ft-lb
Tool Series
M18 FUEL(TM)
Explosive Environment Rated
No
Tool Style
Full-Size
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Motor Type
Brushless
Throttle Type
Trigger
Anvil Style
Standard
Housing Material
Aluminum
Handle Material
Plastic, Rubber Overmold

Description

Impact Wrench Kit, Drive Size 1/2 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity (2) 6.0 Ah, Tool Weight 5.9 lb, Clutch Style Impact, Features 4-Mode DRIVE CONTROL(TM), AUTO-SHUTOFF(TM), Tri-LEDs, Includes (2) Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.