Zoro Homepage

M18 FUEL HTIW + M18 RDL FORGE XC8.0 Kit

  • Mfr # 2864-20, 48-59-1881

  • Zoro # G515079208


original price: $707.99
16% off
new price: $589.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
3/4 in
Max. Torque
1,200 ft-lb
Includes
(1) Bare Tool, (1) Battery, (1) Charger
Battery Capacity
8.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2864-20, 48-59-1881
Zoro #
G515079208
UPC #
045242502332
Country of Origin
Multiple

Dimensions

Drive Size
3/4 in
Overall Length
8 1/2 in

Details

Voltage
18 V DC
Max. Torque
1,200 ft-lb
Includes
(1) Bare Tool, (1) Battery, (1) Charger
Battery Capacity
8.0 Ah
Number of Batteries Included
1
Power Source
Cordless
Impacts per Minute
2400
Free Speed
1,800 RPM
Fastening Torque
1,200 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Tool Weight
6.3 lb
Wireless Tool Tracking
Yes
Features
1500 ft-lb
Impact Rated
Impact Rated
Handle Material
Plastic
Case Included
No
Charger Model
45LD79
Clutch Style
Impact
Drive Type
Standard
Charger Included
Yes
Battery Model No.
823ZF0
Retainer Type
Friction Ring
Breakaway Torque
1,500 ft-lb
Handle Type
Pistol Grip
Reaction Bar
No
Tool Style
Compact
Housing Material
Metal, Plastic, Rubber
Built-In Light
Yes
Battery Series
M18(TM) REDLITHIUM(TM) FORGE(TM)
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Lock-Off Switch
Yes
Standards
UL Listed
Power to Weight Ratio
189.9 ft-lb/lb
Actuation
Trigger
Motor Type
Brushless
Includes Reaction Bar
No Reaction Bar
Number of Chargers Included
1
Torque - Maximum
1,200 ft-lb
No Load Speed
1,800 RPM
Tool Series
M18 FUEL(TM)
Includes Lock-Off Switch
Lock-Off Switch Included
Throttle Type
Trigger
Anvil Style
Standard
Drive Shape
Square
Battery Manufacturing Model Number
823ZF0
Charger Manufacturing Model Number
48-59-1808
Includes Case
Case Not Included

Description

Impact Wrench Kit, Drive Size 3/4 in, Max. Torque 1,200 ft-lb, Voltage 18 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 8.0 Ah, Tool Weight 6.3 lb, Clutch Style Impact, Features 1500 ft-lb, Includes (1) Bare Tool, (1) Battery, (1) Charger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.