Zoro Homepage

M18 FUEL HTIW + M18 RDL FORGE XC8.0 Kit

  • Mfr # 2967-20, 48-59-1881

  • Zoro # G315079255


original price: $577.99
7% off
new price: $536.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Max. Torque
1,600 ft-lb
Battery Capacity
8.0 Ah
Includes
(1) Bare Tool, (1) Battery, (1) Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2967-20, 48-59-1881
Zoro #
G315079255
UPC #
045242601554
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
7 5/8 in
Head Width
3 1/8 in
Head Height
7 5/8 in
Head Length
7 5/8 in

Details

Voltage
18 V DC
Max. Torque
1,600 ft-lb
Battery Capacity
8.0 Ah
Includes
(1) Bare Tool, (1) Battery, (1) Charger
Number of Batteries Included
1
Power Source
Cordless
Impacts per Minute
2400
Free Speed
2,000 RPM
Fastening Torque
1,200 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Vibration Level
2 m/sq s
Lock-Off Switch
No
Impact Sound Level
89dB to 100 dB
Handle Type
Pistol Grip
Breakaway Torque
1,600 ft-lb
Drive Type
Standard
Tool Weight
5.9 lb
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Standards
UL Listed
Battery Model No.
823ZF0
Built-In Light
Yes
Impact Rated
Impact Rated
Handle Material
Plastic, Rubber Overmold
Explosive Environment Rated
No
Retainer Type
Friction Ring
Case Included
No
Tool Style
Full-Size
Charger Included
Yes
Features
4-Mode DRIVE CONTROL(TM), AUTO-SHUTOFF(TM), Tri-LEDs
Power to Weight Ratio
254.2 ft-lb/lb
Reaction Bar
No
Charger Model
45LD79
Housing Material
Aluminum
Actuation
Trigger
Clutch Style
Impact
Battery Series
M18(TM) REDLITHIUM(TM) FORGE(TM)
Anvil Style
Standard
Includes Lock-Off Switch
No Lock-Off Switch
Charger Manufacturing Model Number
48-59-1808
Throttle Type
Trigger
Includes Reaction Bar
No Reaction Bar
Torque - Maximum
1,600 ft-lb
Tool Series
M18 FUEL(TM)
Includes Case
Case Not Included
Motor Type
Brushless
Number of Chargers Included
1
Battery Manufacturing Model Number
823ZF0
No Load Speed
2,000 RPM

Description

Impact Wrench Kit, Drive Size 1/2 in, Max. Torque 1,600 ft-lb, Voltage 18 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 8.0 Ah, Tool Weight 5.9 lb, Clutch Style Impact, Features 4-Mode DRIVE CONTROL(TM), AUTO-SHUTOFF(TM), Tri-LEDs, Includes (1) Bare Tool, (1) Battery, (1) Charger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.