Zoro Homepage

M18 FUEL Impact Driver + M18 FORGE XC8.0

  • Mfr # 2953-22, 48-11-1881

  • Zoro # G315890485


product price: $565.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/4 in
Battery Capacity
(2) 5.0 Ah, (1) 8.0 Ah
Number of Batteries Included
3
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2953-22, 48-11-1881
Zoro #
G315890485
UPC #
045242637874
Country of Origin
Multiple

Dimensions

Drive Size
1/4 in
Overall Length
4 1/2 in
Chuck Size
1/4 in

Details

Voltage
18 V DC
Battery Capacity
(2) 5.0 Ah, (1) 8.0 Ah
Number of Batteries Included
3
Power Source
Cordless
Impacts per Minute
4,000 ipm
Number of Speed Settings
4
Includes
Belt Clip
Tool Weight
2.2 lb
Features
3.8 lb (With Battery), 4-Mode Drive Control, Compact Size (4.47 in) for Access in Tight Spaces, Compatible with All M18 Batteries and Charger, Increase Productivity on the Jobsite with the Fastest Driving Speed of any Impact Driver Without Sacrificing Power or Control, Powerstate(TM) Brushless Motor Delivers Unmatched Power for Full Range of Capability to Complete the Widest Variety of Applications, Single Handed Bit Insertion, Ultimate Trigger Control by Providing Smooth Acceleration for Small Fasteners to Prevent Stripping of Screws or Damaging of Materials
Handle Type
Pistol Grip
Impact Rated
Impact Rated
Wireless Tool Tracking
No
Drive Configuration
Hex
Battery Chemistry
Li-Ion
Charger Manufacturing Model Number
48-59-1812
Battery Manufacturing Model Number
48-11-1850, 48-11-1881
Torque - Maximum
2,000 in-lb
Motor Type
Brushless
Battery Platform
M18(TM)
Drive Shape
Hex
Built-In Light Type
Individual Light(s)
Number of Chargers Included
1
No Load Speed
3,900 RPM
Tool Series
M18 FUEL(TM)
Product Type
Impact Driver
Battery Series
M18(TM) REDLITHIUM(TM)
Torque - Minimum
0 in-lb

Description

Impact Driver Kit, Chuck Size 1/4 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, (1) 8.0 Ah

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.