M18 FUEL Impact Driver+M18 FUEL Band Saw

  • Mfr # 2953-22, 2829-20

  • Zoro # G815890558


product price: $668.00
/ea
Free Shipping & Returns

Key Features

Battery Capacity
(2) 5.0 Ah
Voltage
18 V
Number of Tools
2
Impact Driver - Manufacturing Model Number
2953-20
Battery Platform
M18(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2953-22, 2829-20
Zoro #
G815890558
UPC #
045242637874
Country of Origin
Multiple

Dimensions

Portable Band Saw - Blade Length
35 3/8 in
Impact Driver - Drive Size
1/4 in

Details

Item
Impact Driver and Band Saw Kit
Battery Capacity
(2) 5.0 Ah
Voltage
18 V
Number of Tools
2
Impact Driver - Manufacturing Model Number
2953-20
Battery Platform
M18(TM)
Battery Chemistry
Li-Ion
Impact Driver - Maximum Torque
2,000 in-lb
Wireless Tool Tracking
No
Battery Series
M18(TM) REDLITHIUM(TM)
Charger Manufacturing Model Number
48-59-1812
Includes Battery
Battery Included
Battery Manufacturing Model Number
48-11-1850
Power Source
Cordless
All Product Types Included
Portable Band Saw, Impact Driver
Tool Series
M18 FUEL(TM)
Motor Type
Brushless
Number of Batteries Included
2
Portable Band Saw - Manufacturing Model Number
2829-20

Description

Impact Driver and Band Saw Kit, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 5.0 Ah, Number of Batteries Included 2, Battery Series M18(TM) REDLITHIUM(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.